Shop All Sleeve Bearings
Bunting Bearings
Steel Bearing, 1-1/4" I.D.x1-3/4" L, PK5
Mfr # 20BU28
Zoro # G4673809
$8.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inside Dia. 1.25 in
- Outside Dia. 1.4063 in
- Length 1.75 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bunting Bearings
- MFR # 20BU28
- Zoro # G4673809
- UPC # 717905167560
- Country of Origin China
- Category Sleeve Bearings
Dimensions
Inside Dia. | 1.25 in |
Outside Dia. | 1.4063 in |
Length | 1.75 in |
Details
Item | Steel Bearing,1-1/4" I.D.x1-3/4" L,PK5 |
Description
Steel Bearing,1-1/4 In. I.D.x1-3/4 In. L,PK5, Package Quantity 5
Restrictions
- WARNING: This product can expose you to chemicals including Tetrafluoroethylene, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GATES 1270 mm Outside Length, 13 mm Top Width, 1 Ribs (4L500K)
- NTN Radial Bearing, Double Seal, 20mm Bore (6304LLUC3/L627)
- QA1 Male Stud Rod End, LH, 1/2-20 (CML8S)
- TOMPKINS Hydraulic Fitting-Steel04FP CAP (5406-CAP-04)
- BUNTING BEARINGS Sleeve Bearing, I.D. 10, L 16, PK5 (CFM010016016)
- BUNTING BEARINGS Sleeve Bearing, I.D. 3/4, L 1, PK3 (EP121616)
- BUNTING BEARINGS Sleeve Bearing, I.D. 1/4, L 1, PK3 (DPEP040616)
- BUNTING BEARINGS Flanged Bearing, I.D. 5/8, L 3/4, PK3 (EF101412)
- BUNTING BEARINGS Sleeve Bearing, 1/2" I.D., 3/4" O.D., 3/4"L (EBCB081206)
- BUNTING BEARINGS Flanged Bearing, I.D. 1, L 3/4, PK3 (EF162012)
- ZORO SELECT Sleeve Bearing, 5/8 in Bore, PTFE Steel (ZUSAB-PB-880)
- Bunting Bearings Sleeve Bearings