Shop All Sleeve Bearings
Bunting Bearings
Steel Backed Bearing, 1/2x3/8" L, PK25
Mfr # 08BU06
Zoro # G4672381
product price: $7.65
/pk 25, $0.31/ea
$7.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inside Dia. 0.5 in
- Outside Dia. 0.5938 in
- Length 0.375 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bunting Bearings
- MFR # 08BU06
- Zoro # G4672381
- UPC # 717905167256
- Country of Origin China
- Category Sleeve Bearings
Dimensions
Inside Dia. | 0.5 in |
Outside Dia. | 0.5938 in |
Length | 0.375 in |
Details
Item | Sleeve Bearing |
Description
Sleeve Bearing, Package Quantity 25
Restrictions
- WARNING: This product can expose you to chemicals including Tetrafluoroethylene, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Threaded Rod, 3/4"-6, Steel, Plain Finish, 72 in Length (RODG2346)
- OETIKER Hose Clamp 1-Ear Interlock M22.8-25.6 SS (HCMI1E-0256-7-SS/B)
- DURA-PREMIUM TORQUE Timing Belt, H, 075 x 55in PL, T110 (550H075)
- PRIMEFIT Spray Gun Air Flow Adjusting Valve (RSG1400G)
- BUNTING BEARINGS Flanged Bearing, I.D. 3/16, L 1/4, PK3 (EF030504)
- BUNTING BEARINGS Flanged Bearing, I.D. 3/8, L 1/2, PK3 (EF060808)
- BUNTING BEARINGS Sleeve Bearing, I.D. 1/2, L 5/8, PK3 (EP081010)
- BUNTING BEARINGS Sleeve Bearing, I.D. 3/8, L 3/8, PK3 (ECOF060806)
- BUNTING BEARINGS Bearing, 1-1/4" I.D., 1-1/2" O.D., 1" L (EBCB202408)
- BUNTING BEARINGS Sleeve Bearing, I.D. 5/16, L 5/8, PK3 (DPEP050610)
- ZORO SELECT Sleeve Bearing, 10 mm Bore, PTFE Steel (ZUSAB-PB-388)
- Bunting Bearings Plain Bearings