Shop All Sleeve Bearings
Bunting Bearings
Sleeve Bearing, Plain, 5/8" I.D.x3/4" L
Mfr # BJ4S101406
Zoro # G4670010
product price: $6.85
/ea
$6.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inside Dia. 5/8 in
- Outside Dia. 7/8 in
- Length 3/4 in
- Material Plastic
- Temp. Range (F) -250 Degrees to 550 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bunting Bearings
- MFR # BJ4S101406
- Zoro # G4670010
- UPC # 717905194887
- Country of Origin United States
- Category Sleeve Bearings
Dimensions
Inside Dia. | 5/8 in |
Outside Dia. | 7/8 in |
Length | 3/4 in |
Inside Diameter | 5/8 in |
Outside Diameter | 7/8 in |
Overall Length | 3/4 in |
Length Tolerance | +/-0.005 in |
Bore Diameter | 5/8 in |
Details
Item | Sleeve Bearing |
Material | Plastic |
Temp. Range (F) | -250 Degrees to 550 Degrees F |
Color | Red |
Number of Pieces | 1 |
Minimum Temperature | -250 Degrees F |
System of Measurement | Inch |
Maximum Temperature | 550 Degrees F |
Resistance Properties | Wear Resistant |
Material Grade | J-4200 |
Plain Bearing Material | PTFE |
Flange Type | Non-Flanged |
Maximum PV | 30,000 lb/sq in-fpm |
Description
Sleeve Bearing, Bore Diameter 5/8 in, Bronze Material Type Not Applicable, Flange Diameter Not Applicable, Flange Type Non-Flanged, Material Group Plastic, Maximum Temperature 550 Degrees F, Minimum Temperature -250 Degrees F, Outside Diameter 7/8 in, Overall Length 3/4 in, Plain Bearing Material PTFE, System of Measurement Inch, Color Red, Flange Thickness Not Applicable, Length Tolerance +/-0.005 in, Material Grade J-4200
Restrictions
- WARNING: This product can expose you to chemicals including Tetrafluoroethylene, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON BX133 Cogged V-Belt, 136" Outside Length, 21/32" Top Width, 1 Ribs (6L304)
- BROWNING 2 Groove Cast Iron Finish Bore Fhp Variable Pitch Sheave, 2VP56X7/8 (2VP56X7/8)
- RULAND Balanced Shaft Collar, 2pc, Bore 2.4375", Steel, OD 3 1/2" (SPB-39-F)
- TIMKEN Radial Bearing, Open, 70mm Bore (214K)
- BUNTING BEARINGS Flanged Sleeve Bearing, 1/2" I.D., 1/2" L (EBCF081204)
- BUNTING BEARINGS Sleeve Bearing, I.D. 3/16, L 1/2, PK3 (CB030506)
- BUNTING BEARINGS Sleeve Bearing, I.D. 3/8, L 1-1/4, PK3 (CB060810)
- BUNTING BEARINGS Sleeve Bearing, I.D. 3/8, L 1, PK3 (CB060808)
- BUNTING BEARINGS Sleeve Bearing, I.D. 3/8, L 3/4, PK3 (EP060812)
- BUNTING BEARINGS Sleeve Bearing, I.D. 3/4, L 1, PK3 (CB121508)
- BUNTING BEARINGS Bearing, 1-1/4" I.D., 1-1/2" O.D., 1" L (EBCB202408)
- Bunting Bearings Plain Bearings