Shop All Sleeve Bearings
Bunting Bearings
Sleeve Bearing, Plain, 3/8" I.D.x3/8"L, PK5
Mfr # BJ4S060903
Zoro # G4669843
product price: $14.99
/pk 5, $3.00/ea
$14.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inside Dia. 3/8 in
- Outside Dia. 9/16 in
- Length 3/8 in
- Material Plastic
- Temp. Range (F) -250 Degrees to 550 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bunting Bearings
- MFR # BJ4S060903
- Zoro # G4669843
- UPC # 717905194405
- Country of Origin United States
- Category Sleeve Bearings
Dimensions
Inside Dia. | 3/8 in |
Outside Dia. | 9/16 in |
Length | 3/8 in |
Outside Diameter | 9/16 in |
Inside Diameter | 3/8 in |
Overall Length | 3/8 in |
Bore Diameter | 3/8 in |
Length Tolerance | +/-0.005 in |
Details
Item | Sleeve Bearing |
Material | Plastic |
Temp. Range (F) | -250 Degrees to 550 Degrees F |
Color | Red |
Number of Pieces | 1 |
Minimum Temperature | -250 Degrees F |
Maximum Temperature | 550 Degrees F |
System of Measurement | Inch |
Plain Bearing Material | PTFE |
Flange Type | Non-Flanged |
Maximum PV | 30,000 lb/sq in-fpm |
Material Grade | J-4200 |
Resistance Properties | Wear Resistant |
Description
Sleeve Bearing, Bore Diameter 3/8 in, Bronze Material Type Not Applicable, Flange Diameter Not Applicable, Flange Type Non-Flanged, Material Group Plastic, Maximum Temperature 550 Degrees F, Minimum Temperature -250 Degrees F, Outside Diameter 9/16 in, Overall Length 3/8 in, Plain Bearing Material PTFE, System of Measurement Inch, Color Red, Flange Thickness Not Applicable, Length Tolerance +/-0.005 in, Material Grade J-4200, Package Quantity 5
Restrictions
- WARNING: This product can expose you to chemicals including Tetrafluoroethylene, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRIMEFIT 3/8" x 50Ft PVC Air Hose (PVC380503)
- GATES Hydraulic Adapter-Sae To Sae, G60140-0806 (G60140-0806)
- DAIDORPORATION 10' 35 Roller Chain (TRC35-MD)
- NATIONAL Small Bore Inch Seal, 250437V (250437V)
- BUNTING BEARINGS Flanged Bearing, I.D. 5/16, L 3/8, PK3 (EF050806)
- BUNTING BEARINGS Sleeve Bearing, I.D. 1/2, L 3/4, PK3 (ECOF081212)
- BUNTING BEARINGS Sleeve Bearing, I.D. 1-1/4, L 1-1/2 (DPEF202424)
- BUNTING BEARINGS Sleeve Bearing, I.D. 3/16, L 3/8, PK3 (DPEP030406)
- BUNTING BEARINGS Sleeve Bearing, I.D. 1-1/2, L 2 (CB242616)
- BUNTING BEARINGS Sleeve Bearing, I.D. 5/8, L 1, PK3 (CB101308)
- DODGE Sleeve Bearings, Split Babbitted Journal Bearing, 2-Bolt Pillow Block, P2B-Basp-012 (006007 P2B-BASP-012)
- Bunting Bearings Plain Bearings