Shop All Sleeve Bearings
Bunting Bearings
Sleeve Bearing, Plain, 1/8" I.D.x1/4"L, PK5
Mfr # BJ4S020402
Zoro # G4670589
product price: $8.85
/pk 5, $1.77/ea
$8.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inside Dia. 1/8 in
- Outside Dia. 1/4 in
- Length 1/4 in
- Material Plastic
- Temp. Range (F) -250 Degrees to 550 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bunting Bearings
- MFR # BJ4S020402
- Zoro # G4670589
- UPC # 717905194177
- Country of Origin United States
- Category Sleeve Bearings
Dimensions
Inside Dia. | 1/8 in |
Outside Dia. | 1/4 in |
Length | 1/4 in |
Outside Diameter | 1/4 in |
Overall Length | 1/4 in |
Bore Diameter | 1/8 in |
Length Tolerance | +/-0.005 in |
Details
Item | Sleeve Bearing |
Material | Plastic |
Temp. Range (F) | -250 Degrees to 550 Degrees F |
Color | Red |
Number of Pieces | 1 |
Maximum Temperature | 550 Degrees F |
Minimum Temperature | -250 Degrees F |
System of Measurement | Inch |
Resistance Properties | Wear Resistant |
Material Grade | J-4200 |
Maximum PV | 30,000 lb/sq in-fpm |
Plain Bearing Material | PTFE |
Flange Type | Non-Flanged |
Description
Sleeve Bearing, Bore Diameter 1/8 in, Bronze Material Type Not Applicable, Flange Diameter Not Applicable, Flange Type Non-Flanged, Material Group Plastic, Maximum Temperature 550 Degrees F, Minimum Temperature -250 Degrees F, Outside Diameter 1/4 in, Overall Length 1/4 in, Plain Bearing Material PTFE, System of Measurement Inch, Color Red, Flange Thickness Not Applicable, Length Tolerance +/-0.005 in, Material Grade J-4200, Package Quantity 5
Restrictions
- WARNING: This product can expose you to chemicals including Tetrafluoroethylene, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALDOR-RELIANCE Capacitor-Start General Purpose Motor, 1/2 HP, 115/230V AC Voltage, 48 Frame, 3,450 Nameplate RPM (L3408)
- SMITH BEARING Cam Follower, Std Stud, Hex Socket, Sealed (CR-2-XBE)
- HANSEN Hydraulic Quick Connect Hose Coupling, Steel Body, Push-to-Connect Lock, 1/2"-14 Thread Size (12FFS50)
- CONTINENTAL CONTITECH 3/8" x 20 ft PVC Coupled Multipurpose Air Hose 300 psi RD (PLR03830-20-13)
- BUNTING BEARINGS Sleeve Bearing, I.D. 1, L 2, PK3 (CB162216)
- BUNTING BEARINGS Sleeve Bearing, I.D. 2, L 2 (CB324016)
- BUNTING BEARINGS Sleeve Bearing, 1" I.D., 1-1/4" O.D., 3/4"L (EBCB162006)
- BUNTING BEARINGS Sleeve Bearing, I.D. 5/16, L 1, PK3 (DPEP050616)
- BUNTING BEARINGS Sleeve Bearing, I.D. 3/4, L 1-1/2, PK3 (EXEP121624)
- BUNTING BEARINGS Flanged Bearing, I.D. 3/4, L 5/8, PK3 (EF121610)
- DAYTON Sleeve Bearing, 7/8x1 1/8x1 L, PK3 (3FJT2)
- Bunting Bearings Sleeve Bearings