Shop All Sleeve Bearings
Bunting Bearings
Sleeve Bearing, Plain, 1/4" I.D.x3/8"L, PK5
Mfr # BJ4S040603
Zoro # G4670458
product price: $9.29
/pk 5, $1.86/ea
$9.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inside Dia. 1/4 in
- Outside Dia. 3/8 in
- Length 3/8 in
- Material Plastic
- Temp. Range (F) -250 Degrees to 550 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bunting Bearings
- MFR # BJ4S040603
- Zoro # G4670458
- UPC # 717905194344
- Country of Origin United States
- Category Sleeve Bearings
Dimensions
Inside Dia. | 1/4 in |
Outside Dia. | 3/8 in |
Length | 3/8 in |
Outside Diameter | 3/8 in |
Overall Length | 3/8 in |
Inside Diameter | 1/4 in |
Length Tolerance | +/-0.005 in |
Bore Diameter | 1/4 in |
Details
Item | Sleeve Bearing |
Material | Plastic |
Temp. Range (F) | -250 Degrees to 550 Degrees F |
Color | Red |
Number of Pieces | 1 |
Minimum Temperature | -250 Degrees F |
Maximum Temperature | 550 Degrees F |
System of Measurement | Inch |
Material Grade | J-4200 |
Plain Bearing Material | PTFE |
Maximum PV | 30,000 lb/sq in-fpm |
Flange Type | Non-Flanged |
Resistance Properties | Wear Resistant |
Description
Sleeve Bearing, Bore Diameter 1/4 in, Bronze Material Type Not Applicable, Flange Diameter Not Applicable, Flange Type Non-Flanged, Material Group Plastic, Maximum Temperature 550 Degrees F, Minimum Temperature -250 Degrees F, Outside Diameter 3/8 in, Overall Length 3/8 in, Plain Bearing Material PTFE, System of Measurement Inch, Color Red, Flange Thickness Not Applicable, Length Tolerance +/-0.005 in, Material Grade J-4200, Package Quantity 5
Restrictions
- WARNING: This product can expose you to chemicals including Tetrafluoroethylene, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REELCRAFT Reelcraft, Cord Reel, Triple Outlet GFCI, 100 ft., 15AMP (L 70100 123 9G)
- NTN Radial/Deep Groove Ball Bearing - 20 Mm Id X 42 Mm Od X 12 Mm W; Double Shielded (6004ZZ C3)
- CLIMAX METAL PRODUCTS 2CC-175-175-KW Two-Piece Clamping Coupling Recessed Screw with Keyway (2CC-175-175-KW)
- SPEEDAIRE Safety Valve, High Temp., 270sig (P09704A)
- BUNTING BEARINGS Sleeve Bearing, I.D. 2-1/2, L 3 (CB404824)
- BUNTING BEARINGS Sleeve Bearing, I.D. 1, L 1-3/4, PK3 (CB161814)
- BUNTING BEARINGS Sleeve Bearing, I.D. 3/8, L 1-1/2, PK3 (CB061012)
- BUNTING BEARINGS Sleeve Bearing, I.D. 5/16, L 1/4, PK3 (DPEP050604)
- BUNTING BEARINGS Sleeve Bearing, I.D. 5/16, L 1/2, PK3 (EP050808)
- BUNTING BEARINGS Sleeve Bearing, I.D. 1, L 1-1/2, PK3 (EP162024)
- ZORO SELECT Sleeve Bearing, 11/16 in Bore, PTFE Steel (ZUSAB-PB-886)
- Bunting Bearings Sleeve Bearings