Shop All Sleeve Bearings
Bunting Bearings
Sleeve Bearing, Plain, 1/4" I.D.x1/4"L, PK5
Mfr # BJ4S040602
Zoro # G4670491
product price: $7.75
/pk 5, $1.55/ea
$7.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inside Dia. 1/4 in
- Outside Dia. 3/8 in
- Length 1/4 in
- Material Plastic
- Temp. Range (F) -250 Degrees to 550 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bunting Bearings
- MFR # BJ4S040602
- Zoro # G4670491
- UPC # 717905194337
- Country of Origin United States
- Category Sleeve Bearings
Dimensions
Inside Dia. | 1/4 in |
Outside Dia. | 3/8 in |
Length | 1/4 in |
Overall Length | 1/4 in |
Inside Diameter | 1/4 in |
Outside Diameter | 3/8 in |
Length Tolerance | +/-0.005 in |
Bore Diameter | 1/4 in |
Details
Item | Sleeve Bearing |
Material | Plastic |
Temp. Range (F) | -250 Degrees to 550 Degrees F |
Color | Red |
Number of Pieces | 1 |
System of Measurement | Inch |
Maximum Temperature | 550 Degrees F |
Minimum Temperature | -250 Degrees F |
Maximum PV | 30,000 lb/sq in-fpm |
Plain Bearing Material | PTFE |
Flange Type | Non-Flanged |
Material Grade | J-4200 |
Resistance Properties | Wear Resistant |
Description
Sleeve Bearing, Bore Diameter 1/4 in, Bronze Material Type Not Applicable, Flange Diameter Not Applicable, Flange Type Non-Flanged, Material Group Plastic, Maximum Temperature 550 Degrees F, Minimum Temperature -250 Degrees F, Outside Diameter 3/8 in, Overall Length 1/4 in, Plain Bearing Material PTFE, System of Measurement Inch, Color Red, Flange Thickness Not Applicable, Length Tolerance +/-0.005 in, Material Grade J-4200, Package Quantity 5
Restrictions
- WARNING: This product can expose you to chemicals including Tetrafluoroethylene, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Hose Clamp, 1 to 2 In, SAE 24, SS, PK10 (6724-5)
- OIL SAFE Stumpy Ext Hose, w/1 In Outlet, HDPE/PVC (102021)
- FESTO Ball Valve VZBE-3/8-T-63-D-2-M-V15V15 (VZBE-3/8-T-63-D-2-M-V15V15)
- DDS Shaft Seal, TC, 0.75in ID, Nitrile Rubber (IN19.0531.754.76TC)
- BUNTING BEARINGS Sleeve Bearing, I.D. 3/8, L 1-1/4, PK3 (CB061010)
- BUNTING BEARINGS Sleeve Bearing, I.D. 5/8, L 1-1/2, PK3 (EP101224)
- BUNTING BEARINGS Sleeve Bearing, I.D. 3/4, L 1-1/2, PK3 (EXEP121624)
- BUNTING BEARINGS Sleeve Bearing, I.D. 2-1/2, L 3 (CB404824)
- BUNTING BEARINGS Sleeve Bearing, 7/8" I.D., 1" O.D., 2" L (EBCB141616)
- BUNTING BEARINGS Flanged Bearing, I.D. 3/4, L 5/8, PK3 (EF121610)
- ZORO SELECT Sleeve Bearing, 55 mm Bore, PTFE Steel (ZUSAB-PB-211)
- Bunting Bearings Plain Bearings