Shop All Sleeve Bearings
Bunting Bearings
Sleeve Bearing, Plain, 1/2" I.D.x1/2" L
Mfr # BJ4S081208
Zoro # G4670379
$6.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inside Dia. 1/2 in
- Outside Dia. 3/4 in
- Length 1 in
- Material Plastic
- Temp. Range (F) -250 Degrees to 550 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bunting Bearings
- MFR # BJ4S081208
- Zoro # G4670379
- UPC # 717905194726
- Country of Origin United States
- Category Sleeve Bearings
Dimensions
Inside Dia. | 1/2 in |
Outside Dia. | 3/4 in |
Length | 1 in |
Overall Length | 1 in |
Inside Diameter | 1/2 in |
Outside Diameter | 3/4 in |
Length Tolerance | +/-0.005 in |
Bore Diameter | 1/2 in |
Details
Item | Sleeve Bearing |
Material | Plastic |
Temp. Range (F) | -250 Degrees to 550 Degrees F |
Color | Red |
Number of Pieces | 1 |
Minimum Temperature | -250 Degrees F |
Maximum Temperature | 550 Degrees F |
System of Measurement | Inch |
Resistance Properties | Wear Resistant |
Material Grade | J-4200 |
Plain Bearing Material | PTFE |
Flange Type | Non-Flanged |
Maximum PV | 30,000 lb/sq in-fpm |
Description
Sleeve Bearing, Bore Diameter 1/2 in, Bronze Material Type Not Applicable, Flange Diameter Not Applicable, Flange Type Non-Flanged, Material Group Plastic, Maximum Temperature 550 Degrees F, Minimum Temperature -250 Degrees F, Outside Diameter 3/4 in, Overall Length 1 in, Plain Bearing Material PTFE, System of Measurement Inch, Color Red, Flange Thickness Not Applicable, Length Tolerance +/-0.005 in, Material Grade J-4200
Restrictions
- WARNING: This product can expose you to chemicals including Tetrafluoroethylene, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEEDAIRE Repair Kits (22XJ84)
- DAYTON AC Gearmotor, 50.0 in-lb Max. Torque, 36 RPM Nameplate RPM, 115/230V AC Voltage, 1 Phase (1LPU8)
- X1 TOOLS 1-1/16 Hose Clamp 12 Hose Clamps by X1 Tools (X1E-CON-CLA-HOS-1063x12)
- ARROW PNEUMATICS Filter/Regulator, Metal Bowl, 3/8" (B753GW)
- BUNTING BEARINGS Sleeve Bearing, I.D. 1-1/4, L 1-1/2 (CB202412)
- BUNTING BEARINGS Flanged Bearing, I.D. 3/16, L 1/2, PK3 (EF030508)
- BUNTING BEARINGS Sleeve Bearing, 5/16" I.D., 1/2" O.D., 1" L (EBCB050808)
- BUNTING BEARINGS Sleeve Bearing, I.D. 1-3/8, L 2 (CB222616)
- BUNTING BEARINGS Sleeve Bearing, I.D. 1/4, L 1/4, PK3 (EXEP040604)
- BUNTING BEARINGS Sleeve Bearing, I.D. 1/2, L 1, PK3 (DPEF081016)
- BUNTING BEARINGS Sleeve Bearing, I.D. 1-1/8, L 2 (CB182016)
- Bunting Bearings Plain Bearings