Shop All Sleeve Bearings
Bunting Bearings
Sleeve Bearing, Plain, 1" I.D. x 1" L
Mfr # BJ4S162008
Zoro # G4670360
$12.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inside Dia. 1 in
- Outside Dia. 1 1/4 in
- Length 1 in
- Material Plastic
- Temp. Range (F) -250 Degrees to 550 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bunting Bearings
- MFR # BJ4S162008
- Zoro # G4670360
- UPC # 717905195228
- Country of Origin United States
- Category Sleeve Bearings
Dimensions
Inside Dia. | 1 in |
Outside Dia. | 1 1/4 in |
Length | 1 in |
Outside Diameter | 1 1/4 in |
Overall Length | 1 in |
Inside Diameter | 1 in |
Bore Diameter | 1 in |
Length Tolerance | +/-0.005 in |
Details
Item | Sleeve Bearing |
Material | Plastic |
Temp. Range (F) | -250 Degrees to 550 Degrees F |
Color | Red |
Number of Pieces | 1 |
System of Measurement | Inch |
Minimum Temperature | -250 Degrees F |
Maximum Temperature | 550 Degrees F |
Material Grade | J-4200 |
Plain Bearing Material | PTFE |
Flange Type | Non-Flanged |
Resistance Properties | Wear Resistant |
Maximum PV | 30,000 lb/sq in-fpm |
Description
Sleeve Bearing, Bore Diameter 1 in, Bronze Material Type Not Applicable, Flange Diameter Not Applicable, Flange Type Non-Flanged, Material Group Plastic, Maximum Temperature 550 Degrees F, Minimum Temperature -250 Degrees F, Outside Diameter 1 1/4 in, Overall Length 1 in, Plain Bearing Material PTFE, System of Measurement Inch, Color Red, Flange Thickness Not Applicable, Length Tolerance +/-0.005 in, Material Grade J-4200
Restrictions
- WARNING: This product can expose you to chemicals including Tetrafluoroethylene, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BANDO Tl Tb Pulley (1610), Tl30L100 (TL30L100)
- TOLEDO GEARMOTOR Speed Reducer, Direct Drive, 56C, 11.08:1 (M164-56C-XS)
- SPEEDAIRE Upper Valve Assembly (TTR4410211G)
- D&D 72" Outside Length, 3/8" Top Width, 1 Ribs (3L720)
- BUNTING BEARINGS Sleeve Bearing, I.D. 1/2, L 1-1/4, PK3 (CB081010)
- BUNTING BEARINGS Sleeve Bearing, 3/4" I.D., 1" O.D., 3/4" L (EBCB121606)
- BUNTING BEARINGS Sleeve Bearing, I.D. 1/2, L 1/2, PK3 (DPEP081008)
- BUNTING BEARINGS Sleeve Bearing, I.D. 7/16, L 1-1/2, PK3 (CB071012)
- BUNTING BEARINGS Sleeve Bearing, I.D. 3/4, L 1-1/4, PK3 (EP121620)
- BUNTING BEARINGS Flanged Bearing, I.D. 1/4, L 3/8, PK3 (EXEF040606)
- ZORO SELECT Flanged Sleeve Bearing, 3/8 in Bore (ZUSAB-PB-1066)
- Bunting Bearings Plain Bearings