Shop All Sleeve Bearings
Bunting Bearings
Sleeve Bearing, Nylatron, 5/8 x 5/8" L, PK3
Mfr # BMDS1014100000
Zoro # G4671042
$13.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inside Dia. 5/8 in
- Outside Dia. 7/8 in
- Length 5/8 in
- Material Plastic
- Temp. Range (F) -40 Degrees to 220 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bunting Bearings
- MFR # BMDS1014100000
- Zoro # G4671042
- UPC # 717905260308
- Country of Origin United States
- Category Sleeve Bearings
Dimensions
Inside Dia. | 5/8 in |
Outside Dia. | 7/8 in |
Length | 5/8 in |
Outside Diameter | 7/8 in |
Overall Length | 5/8 in |
Bore Diameter | 5/8 in |
Length Tolerance | +/-0.005 in |
Details
Item | Sleeve Bearing |
Material | Plastic |
Temp. Range (F) | -40 Degrees to 220 Degrees F |
Color | Off-White |
Number of Pieces | 1 |
Lubrication | Self Lubrication |
System of Measurement | Inch |
Minimum Temperature | -40 Degrees F |
Maximum Temperature | 220 Degrees F |
Flange Type | Non-Flanged |
Resistance Properties | Wear Resistant |
Maximum PV | 3,500 lb/sq in-fpm |
Lubrication Type | Self Lubricating |
Plain Bearing Material | MDS-Filled Nylon |
Lubricant Material | Self Lubrication |
Description
Sleeve Bearing, Bore Diameter 5/8 in, Bronze Material Type Not Applicable, Flange Diameter Not Applicable, Flange Type Non-Flanged, Lubricant Material Self Lubrication, Lubrication Type Self Lubricating, Material Group Plastic, Maximum Temperature 220 Degrees F, Minimum Temperature -40 Degrees F, Outside Diameter 7/8 in, Overall Length 5/8 in, Plain Bearing Material MDS-Filled Nylon, System of Measurement Inch, Color Off-White, Flange Thickness Not Applicable, Length Tolerance +/-0.005 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Sleeve Bearing, 7/16x9/16x1/2 L, PK3 (3FJK2)
- TRITAN Radial Ball Bearing, PS, 30mm, 6006 (6006/C3)
- DDS Shaft Seal, 35 x 56 x 8 mm., TC, Nitrile Rubber (35568TC)
- STANLEY ENGINEERED FASTENING Jaw Set, 2 Piece, For 4WL12, 2NJP2 (PRG402-8A)
- BUNTING BEARINGS Sleeve Bearing, I.D. 1/8, L 3/8, PK3 (DPEP020406)
- BUNTING BEARINGS Sleeve Bearing, I.D. 1/2, L 1, PK3 (EP081216)
- BUNTING BEARINGS Sleeve Bearing, I.D. 3/4, L 3/4, PK3 (EP121612)
- BUNTING BEARINGS Sleeve Bearing, I.D. 1/2, L 1/2, PK3 (DPEF081008)
- BUNTING BEARINGS Sleeve Bearing, I.D. 3/8, L 5/8, PK3 (EP060810)
- BUNTING BEARINGS Flanged Bearing, I.D. 7/8, L 3/4, PK3 (EF141812)
- BUNTING BEARINGS Sleeve Bearing, I.D. 1, L 1, PK3 (ECOP162016)
- Bunting Bearings Plain Bearings