Shop All Sleeve Bearings
Bunting Bearings
Sleeve Bearing, Nylatron, 5/8" I.D. x 1" L
Mfr # BMDS1014160000
Zoro # G4670841
product price: $8.35
/ea
$8.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inside Dia. 5/8 in
- Outside Dia. 7/8 in
- Length 1 in
- Material Plastic
- Temp. Range (F) -40 Degrees to 220 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bunting Bearings
- MFR # BMDS1014160000
- Zoro # G4670841
- UPC # 717905260322
- Country of Origin United States
- Category Sleeve Bearings
Dimensions
Inside Dia. | 5/8 in |
Outside Dia. | 7/8 in |
Length | 1 in |
Overall Length | 1 in |
Outside Diameter | 7/8 in |
Inside Diameter | 5/8 in |
Bore Diameter | 5/8 in |
Length Tolerance | +/-0.005 in |
Details
Item | Sleeve Bearing |
Material | Plastic |
Temp. Range (F) | -40 Degrees to 220 Degrees F |
Color | Off-White |
Lubrication | Self Lubrication |
Number of Pieces | 1 |
System of Measurement | Inch |
Maximum Temperature | 220 Degrees F |
Minimum Temperature | -40 Degrees F |
Flange Type | Non-Flanged |
Lubrication Type | Self Lubricating |
Plain Bearing Material | MDS-Filled Nylon |
Resistance Properties | Wear Resistant |
Maximum PV | 3,500 lb/sq in-fpm |
Lubricant Material | Self Lubrication |
Description
Sleeve Bearing, Bore Diameter 5/8 in, Bronze Material Type Not Applicable, Flange Diameter Not Applicable, Flange Type Non-Flanged, Lubricant Material Self Lubrication, Lubrication Type Self Lubricating, Material Group Plastic, Maximum Temperature 220 Degrees F, Minimum Temperature -40 Degrees F, Outside Diameter 7/8 in, Overall Length 1 in, Plain Bearing Material MDS-Filled Nylon, System of Measurement Inch, Color Off-White, Flange Thickness Not Applicable, Length Tolerance +/-0.005 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEATHERHEAD Z Series Crimp-on End Fitting, 16770 (06Z-E68)
- TB WOODS Sure-Flex Sleeve Coupling Insert, 6H, Hytrel (6H)
- CARLISLE 1610-14MPT-65 Panther Synchronous Belt (1610-14MPT-65)
- MOOG Rack and Pinion Mount Bushing, K200208 (K200208)
- BUNTING BEARINGS Sleeve Bearing, I.D. 3/8, L 3/8, PK3 (EP060806)
- BUNTING BEARINGS Sleeve Bearing, I.D. 1/2, L 1/2, PK3 (EP081008)
- BUNTING BEARINGS Sleeve Bearing, I.D. 3/4, L 1-3/4, PK3 (CB122014)
- BUNTING BEARINGS Flanged Bearing, I.D. 5/8, L 1/2, PK3 (EF101408)
- BUNTING BEARINGS Sleeve Bearing, I.D. 7/8, L 1, PK3 (CB141608)
- BUNTING BEARINGS Nylon Flange Bearng, 1/2" I.D.x3/8"L, PK20 (NF081006)
- BUNTING BEARINGS Sleeve Bearing, I.D. 3/16, L 1/2, PK3 (CB030506)
- Bunting Bearings Sleeve Bearings