Shop All Sleeve Bearings
Bunting Bearings
Sleeve Bearing, Nylatron, 5/16" I.D.x3/8"L
Mfr # BMDS0508060000
Zoro # G4670887
product price: $8.35
/ea
$8.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inside Dia. 5/16 in
- Outside Dia. 1/2 in
- Length 3/8 in
- Material Plastic
- Temp. Range (F) -40 Degrees to 220 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bunting Bearings
- MFR # BMDS0508060000
- Zoro # G4670887
- UPC # 717905260247
- Country of Origin United States
- Category Sleeve Bearings
Dimensions
Inside Dia. | 5/16 in |
Outside Dia. | 1/2 in |
Length | 3/8 in |
Outside Diameter | 1/2 in |
Overall Length | 3/8 in |
Length Tolerance | +/-0.005 in |
Bore Diameter | 5/16 in |
Details
Item | Sleeve Bearing |
Material | Plastic |
Temp. Range (F) | -40 Degrees to 220 Degrees F |
Color | Off-White |
Number of Pieces | 1 |
Lubrication | Self Lubrication |
Maximum Temperature | 220 Degrees F |
System of Measurement | Inch |
Minimum Temperature | -40 Degrees F |
Lubricant Material | Self Lubrication |
Plain Bearing Material | MDS-Filled Nylon |
Resistance Properties | Wear Resistant |
Maximum PV | 3,500 lb/sq in-fpm |
Flange Type | Non-Flanged |
Lubrication Type | Self Lubricating |
Description
Sleeve Bearing, Bore Diameter 5/16 in, Bronze Material Type Not Applicable, Flange Diameter Not Applicable, Flange Type Non-Flanged, Lubricant Material Self Lubrication, Lubrication Type Self Lubricating, Material Group Plastic, Maximum Temperature 220 Degrees F, Minimum Temperature -40 Degrees F, Outside Diameter 1/2 in, Overall Length 3/8 in, Plain Bearing Material MDS-Filled Nylon, System of Measurement Inch, Color Off-White, Flange Thickness Not Applicable, Length Tolerance +/-0.005 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMC 3/8" x 1/4" Tube x MNPT SS Male 90 Degree Elbow (KQG2L07-N03S)
- MI-T-M Pressure Relief Valve (22-0228)
- NTN Flange Bearing, 4-Bolt, Ball, 20mm Bore (SUCFPL204)
- BRENNAN INDUSTRIES Hydraulic Adapter 3/4" Male Jic X 3/4" Male Pipe, 90 deg Elbow (2501-12-12-FG)
- BUNTING BEARINGS Flanged Bearing, I.D. 1-1/4, L 1-1/4 (EF202420)
- BUNTING BEARINGS Sleeve Bearing, I.D. 1-1/2, L 1-1/2 (EP242824)
- BUNTING BEARINGS Sleeve Bearing, I.D. 1-1/8, L 1-1/2 (CB182012)
- BUNTING BEARINGS Sleeve Bearing, I.D. 1/2, L 3/4, PK3 (CB081006)
- BUNTING BEARINGS Sleeve Bearing, I.D. 2, L 2 (CB324016)
- BUNTING BEARINGS Flanged Bearing, I.D. 3/16, L 1/4, PK3 (EF030504)
- ZORO SELECT Sleeve Bearing, 70 mm Bore, PTFE Steel (ZUSAB-PB-238)
- Bunting Bearings Plain Bearings