Shop All Sleeve Bearings
Bunting Bearings
Sleeve Bearing, Nylatron, 3/8 x 3/4" L, PK3
Mfr # BMDS0610120000
Zoro # G4670920
product price: $14.39
/pk 3, $4.80/ea
$14.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inside Dia. 3/8 in
- Outside Dia. 5/8 in
- Length 3/4 in
- Material Plastic
- Temp. Range (F) -40 Degrees to 220 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bunting Bearings
- MFR # BMDS0610120000
- Zoro # G4670920
- UPC # 717905260254
- Country of Origin United States
- Category Sleeve Bearings
Dimensions
Inside Dia. | 3/8 in |
Outside Dia. | 5/8 in |
Length | 3/4 in |
Overall Length | 3/4 in |
Outside Diameter | 5/8 in |
Bore Diameter | 3/8 in |
Length Tolerance | +/-0.005 in |
Details
Item | Sleeve Bearing |
Material | Plastic |
Temp. Range (F) | -40 Degrees to 220 Degrees F |
Color | Off-White |
Number of Pieces | 1 |
Lubrication | Self Lubrication |
Minimum Temperature | -40 Degrees F |
Maximum Temperature | 220 Degrees F |
System of Measurement | Inch |
Lubricant Material | Self Lubrication |
Maximum PV | 3,500 lb/sq in-fpm |
Lubrication Type | Self Lubricating |
Flange Type | Non-Flanged |
Resistance Properties | Wear Resistant |
Plain Bearing Material | MDS-Filled Nylon |
Description
Sleeve Bearing, Bore Diameter 3/8 in, Bronze Material Type Not Applicable, Flange Diameter Not Applicable, Flange Type Non-Flanged, Lubricant Material Self Lubrication, Lubrication Type Self Lubricating, Material Group Plastic, Maximum Temperature 220 Degrees F, Minimum Temperature -40 Degrees F, Outside Diameter 5/8 in, Overall Length 3/4 in, Plain Bearing Material MDS-Filled Nylon, System of Measurement Inch, Color Off-White, Flange Thickness Not Applicable, Length Tolerance +/-0.005 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COXREELS ElecHybrid Hose Reel 1-1/2inx100ft, 12VDC (1680-2024-E)
- POWERDRIVE Sheave, 5/8" Bore, 2.50" OD (AK25-5/8)
- DAYTON 3V850 V-Belt, 85" Outside Length, 3/8" Top Width, 1 Ribs (13V725)
- BANDO S2M-380 Timing Belt, 100-S2M-380 (100-S2M-380)
- BUNTING BEARINGS Sleeve Bearing, I.D. 1/2, L 3/4, PK3 (DPEF081012)
- BUNTING BEARINGS Sleeve Bearing, I.D. 1/4, L 1/2, PK3 (EP040808)
- BUNTING BEARINGS Sleeve Bearing, I.D. 3/8, L 3/4, PK3 (CB061006)
- BUNTING BEARINGS Sleeve Bearing, I.D. 1/2, L 1/2, PK3 (DPEF081008)
- BUNTING BEARINGS Sleeve Bearing, I.D. 1/8, L 1/4, PK3 (DPEP020404)
- BUNTING BEARINGS Sleeve Bearing, I.D. 5/8, L 1/2, PK3 (EP101408)
- BUNTING BEARINGS Sleeve Bearing, I.D. 5/8, L 1, PK3 (CB101408)
- Bunting Bearings Sleeve Bearings