Shop All Sleeve Bearings
Bunting Bearings
Sleeve Bearing, Nylatron, 3/8" I.D.x7/8" L
Mfr # BMDS0608140000
Zoro # G4670893
$7.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inside Dia. 3/8 in
- Outside Dia. 1/2 in
- Length 7/8 in
- Material Plastic
- Temp. Range (F) -40 Degrees to 220 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bunting Bearings
- MFR # BMDS0608140000
- Zoro # G4670893
- UPC # 717905298783
- Country of Origin United States
- Category Sleeve Bearings
Dimensions
Inside Dia. | 3/8 in |
Outside Dia. | 1/2 in |
Length | 7/8 in |
Outside Diameter | 1/2 in |
Inside Diameter | 3/8 in |
Overall Length | 7/8 in |
Bore Diameter | 3/8 in |
Length Tolerance | +/-0.005 in |
Details
Item | Sleeve Bearing |
Material | Plastic |
Temp. Range (F) | -40 Degrees to 220 Degrees F |
Color | Off-White |
Number of Pieces | 1 |
Lubrication | Self Lubrication |
Minimum Temperature | -40 Degrees F |
System of Measurement | Inch |
Maximum Temperature | 220 Degrees F |
Plain Bearing Material | MDS-Filled Nylon |
Maximum PV | 3,500 lb/sq in-fpm |
Lubrication Type | Self Lubricating |
Flange Type | Non-Flanged |
Lubricant Material | Self Lubrication |
Resistance Properties | Wear Resistant |
Description
Sleeve Bearing, Bore Diameter 3/8 in, Bronze Material Type Not Applicable, Flange Diameter Not Applicable, Flange Type Non-Flanged, Lubricant Material Self Lubrication, Lubrication Type Self Lubricating, Material Group Plastic, Maximum Temperature 220 Degrees F, Minimum Temperature -40 Degrees F, Outside Diameter 1/2 in, Overall Length 7/8 in, Plain Bearing Material MDS-Filled Nylon, System of Measurement Inch, Color Off-White, Flange Thickness Not Applicable, Length Tolerance +/-0.005 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GATES Polyflex Belts, 11M1850 (11M1850)
- TOMPKINS Hydraulic Fitting-Steel06MJ-12MOR (6400-06-12)
- BROWNING Neoprene L Section Gearbelt (150L050)
- BAILEY HYDRAULICS Hose Assembly 2-Wire : 1/2" Id, 3000 PSI Working Pressure, 144" Length (482034)
- BUNTING BEARINGS Flanged Bearing, I.D. 1/2, L 1/2, PK3 (EF081008)
- BUNTING BEARINGS Sleeve Bearing, I.D. 1-7/16, L 3 (CB232824)
- BUNTING BEARINGS Sleeve Bearing, 3/4" I.D., 1" O.D., 1" L (EBCB121608)
- BUNTING BEARINGS Sleeve Bearing, I.D. 3/8, L 3/4, PK3 (EP060812)
- BUNTING BEARINGS Sleeve Bearing, I.D. 5/16, L 3/8, PK3 (DPEP050606)
- BUNTING BEARINGS Flanged Bearing, I.D. 1/2, L 1, PK3 (EF081216)
- BUNTING BEARINGS Flanged Bearing, I.D. 1/2, L 3/4, PK3 (EF081012)
- Bunting Bearings Sleeve Bearings