Shop All Sleeve Bearings
Bunting Bearings
Sleeve Bearing, Nylatron, 3/4x1-1/4" L
Mfr # BMDS1214200000
Zoro # G4670902
product price: $8.39
/ea
$8.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inside Dia. 3/4 in
- Outside Dia. 7/8 in
- Length 1 1/4 in
- Material Plastic
- Temp. Range (F) -40 Degrees to 220 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bunting Bearings
- MFR # BMDS1214200000
- Zoro # G4670902
- UPC # 717905260339
- Country of Origin United States
- Category Sleeve Bearings
Dimensions
Inside Dia. | 3/4 in |
Outside Dia. | 7/8 in |
Length | 1 1/4 in |
Inside Diameter | 3/4 in |
Outside Diameter | 7/8 in |
Overall Length | 1 1/4 in |
Length Tolerance | +/-0.005 in |
Bore Diameter | 3/4 in |
Description
Sleeve Bearing, Bore Diameter 3/4 in, Bronze Material Type Not Applicable, Flange Diameter Not Applicable, Flange Type Non-Flanged, Lubricant Material Self Lubrication, Lubrication Type Self Lubricating, Material Group Plastic, Maximum Temperature 220 Degrees F, Minimum Temperature -40 Degrees F, Outside Diameter 7/8 in, Overall Length 1 1/4 in, Plain Bearing Material MDS-Filled Nylon, System of Measurement Inch, Color Off-White, Flange Thickness Not Applicable, Length Tolerance +/-0.005 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TERRE PRODUCTS Flat Idler Pulley - 3.25'' Flat Dia. - 3/8'' Bore - Steel (31325175A)
- OSBORN Cam Follower 0.5625" Roller Dia, 0.3750" Roller Width, 0.2500" Stud Dia, 0.6250" Stud Length, Flat (CFH 9/16 SB)
- PRECISION BRAND Create-A-Clamp Set with 20 Fasteners (41500)
- BETA 1 FILTERS Hydraulic replacement filter for 88917 / GENIE (B1HF0124542)
- BUNTING BEARINGS Sleeve Bearing, I.D. 8, L 10, PK5 (CFM008011010)
- BUNTING BEARINGS Sleeve Bearing, I.D. 5/8, L 1, PK3 (CB101208)
- BUNTING BEARINGS Sleeve Bearing, I.D. 5/8, L 1-1/2, PK3 (CB101512)
- BUNTING BEARINGS Flanged Bearing, I.D. 3/8, L 1, PK3 (EF061016)
- BUNTING BEARINGS Sleeve Bearing, I.D. 1-1/8, L 1-1/2 (CB182412)
- BUNTING BEARINGS Flanged Bearing, 1" I.D., 1-1/4" O.D., 1" L (EBCF162008)
- BUNTING BEARINGS Sleeve Bearing, I.D. 3/4, L 1, PK3 (CB121408)
- Bunting Bearings Plain Bearings