Shop All Sleeve Bearings
Bunting Bearings
Sleeve Bearing, Nylatron, 1/2" I.D.x3/4" L
Mfr # BMDS0812120000
Zoro # G4670808
product price: $7.99
/ea
$7.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inside Dia. 1/2 in
- Outside Dia. 3/4 in
- Length 3/4 in
- Material Plastic
- Temp. Range (F) -40 Degrees to 220 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bunting Bearings
- MFR # BMDS0812120000
- Zoro # G4670808
- UPC # 717905260278
- Country of Origin United States
- Category Sleeve Bearings
Dimensions
Inside Dia. | 1/2 in |
Outside Dia. | 3/4 in |
Length | 3/4 in |
Outside Diameter | 3/4 in |
Inside Diameter | 1/2 in |
Overall Length | 3/4 in |
Length Tolerance | +/-0.005 in |
Bore Diameter | 1/2 in |
Details
Item | Sleeve Bearing |
Material | Plastic |
Temp. Range (F) | -40 Degrees to 220 Degrees F |
Color | Off-White |
Lubrication | Self Lubrication |
Number of Pieces | 1 |
Minimum Temperature | -40 Degrees F |
Maximum Temperature | 220 Degrees F |
System of Measurement | Inch |
Lubrication Type | Self Lubricating |
Flange Type | Non-Flanged |
Resistance Properties | Wear Resistant |
Maximum PV | 3,500 lb/sq in-fpm |
Lubricant Material | Self Lubrication |
Plain Bearing Material | MDS-Filled Nylon |
Description
Sleeve Bearing, Bore Diameter 1/2 in, Bronze Material Type Not Applicable, Flange Diameter Not Applicable, Flange Type Non-Flanged, Lubricant Material Self Lubrication, Lubrication Type Self Lubricating, Material Group Plastic, Maximum Temperature 220 Degrees F, Minimum Temperature -40 Degrees F, Outside Diameter 3/4 in, Overall Length 3/4 in, Plain Bearing Material MDS-Filled Nylon, System of Measurement Inch, Color Off-White, Flange Thickness Not Applicable, Length Tolerance +/-0.005 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Sprayer, Reusable, 32 oz Capacity, 4 in Dia, 7 7/8 in H, Steel with Blue Enamel (31ER19)
- LOCTITE Dielectric Grease, Silicone, LB8801, 5.3 oz tube, Clear (234317)
- KBC Ball Bearing, 25mm x 62mm x 17mm, single row deep groove ball bearing, two contact seals, C3 Fit (6305-2RS KBC)
- CHIEF WP Welded Hydraulic Cylinder: 2 Bore x 16 Stroke - 1.25 Rod (287211)
- BUNTING BEARINGS Sleeve Bearing, I.D. 7/8, L 1, PK3 (CB141708)
- BUNTING BEARINGS Flanged Bearing, I.D. 1/4, L 5/8, PK3 (EF040610)
- BUNTING BEARINGS Sleeve Bearing, 3/4" I.D., 1" O.D., 2" L (EBCB121616)
- BUNTING BEARINGS Sleeve Bearing, I.D. 3/8, L 1-1/2, PK3 (CB060812)
- BUNTING BEARINGS Sleeve Bearing, I.D. 5/8, L 3, PK3 (CB101224)
- BUNTING BEARINGS Sleeve Bearing, I.D. 5/8, L 2, PK3 (CB101616)
- BUNTING BEARINGS Sleeve Bearing, I.D. 3/4, L 1-1/4, PK3 (CB121610)
- Bunting Bearings Sleeve Bearings