Shop All Sleeve Bearings
Bunting Bearings
Sleeve Bearing, Nylatron, 1/2" I.D. x 1" L
Mfr # BMDS0812160000
Zoro # G4670832
$7.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inside Dia. 1/2 in
- Outside Dia. 3/4 in
- Length 1 in
- Material Plastic
- Temp. Range (F) -40 Degrees to 220 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bunting Bearings
- MFR # BMDS0812160000
- Zoro # G4670832
- UPC # 717905260285
- Country of Origin United States
- Category Sleeve Bearings
Dimensions
Inside Dia. | 1/2 in |
Outside Dia. | 3/4 in |
Length | 1 in |
Inside Diameter | 1/2 in |
Outside Diameter | 3/4 in |
Overall Length | 1 in |
Bore Diameter | 1/2 in |
Length Tolerance | +/-0.005 in |
Details
Item | Sleeve Bearing |
Material | Plastic |
Temp. Range (F) | -40 Degrees to 220 Degrees F |
Color | Off-White |
Lubrication | Self Lubrication |
Number of Pieces | 1 |
Maximum Temperature | 220 Degrees F |
System of Measurement | Inch |
Minimum Temperature | -40 Degrees F |
Resistance Properties | Wear Resistant |
Plain Bearing Material | MDS-Filled Nylon |
Maximum PV | 3,500 lb/sq in-fpm |
Lubricant Material | Self Lubrication |
Flange Type | Non-Flanged |
Lubrication Type | Self Lubricating |
Description
Sleeve Bearing, Bore Diameter 1/2 in, Bronze Material Type Not Applicable, Flange Diameter Not Applicable, Flange Type Non-Flanged, Lubricant Material Self Lubrication, Lubrication Type Self Lubricating, Material Group Plastic, Maximum Temperature 220 Degrees F, Minimum Temperature -40 Degrees F, Outside Diameter 3/4 in, Overall Length 1 in, Plain Bearing Material MDS-Filled Nylon, System of Measurement Inch, Color Off-White, Flange Thickness Not Applicable, Length Tolerance +/-0.005 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 80/20 Linear Bearing, 2.062 In W, 4.000 In L (6762)
- DAYTON Shaft Collar, Clamp, 1Pc, 3/4 In, SS (1L681)
- BANDO QD Timing Belt Pulley Ja, P18L100 Ja (P18L100 JA)
- MARTIN SPROCKET & GEAR Quadra-Flex Sleeves, 9H (9H)
- BUNTING BEARINGS Flanged Bearing, I.D. 7/8, L 3/4, PK3 (EF141812)
- BUNTING BEARINGS Sleeve Bearing, I.D. 3/4, L 1, PK3 (EP121616)
- BUNTING BEARINGS Flanged Bearing, I.D. 3/4, L 1/2, PK3 (EXEF121408)
- BUNTING BEARINGS Sleeve Bearing, I.D. 1-1/4, L 1-3/4 (CB202614)
- BUNTING BEARINGS Flanged Bearing, I.D. 1, L 1-1/4, PK3 (EF162020)
- BUNTING BEARINGS Sleeve Bearing, I.D. 1/2, L 2, PK3 (CB081216)
- BUNTING BEARINGS Sleeve Bearing, I.D. 5/8, L 1, PK3 (EP101416)
- Bunting Bearings Sleeve Bearings