Shop All Sleeve Bearings
Bunting Bearings
Sleeve Bearing, Nylatron, 1" I.D. x 1" L
Mfr # BMDS1618160000
Zoro # G4670747
product price: $7.99
/ea
$7.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inside Dia. 1 in
- Outside Dia. 1 1/8 in
- Length 1 in
- Material Plastic
- Temp. Range (F) -40 Degrees to 220 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bunting Bearings
- MFR # BMDS1618160000
- Zoro # G4670747
- UPC # 717905260353
- Country of Origin United States
- Category Sleeve Bearings
Dimensions
Inside Dia. | 1 in |
Outside Dia. | 1 1/8 in |
Length | 1 in |
Overall Length | 1 in |
Outside Diameter | 1 1/8 in |
Inside Diameter | 1 in |
Bore Diameter | 1 in |
Length Tolerance | +/-0.005 in |
Details
Item | Sleeve Bearing |
Material | Plastic |
Temp. Range (F) | -40 Degrees to 220 Degrees F |
Color | Off-White |
Lubrication | Self Lubrication |
Number of Pieces | 1 |
System of Measurement | Inch |
Minimum Temperature | -40 Degrees F |
Maximum Temperature | 220 Degrees F |
Plain Bearing Material | MDS-Filled Nylon |
Flange Type | Non-Flanged |
Resistance Properties | Wear Resistant |
Maximum PV | 3,500 lb/sq in-fpm |
Lubrication Type | Self Lubricating |
Lubricant Material | Self Lubrication |
Description
Sleeve Bearing, Bore Diameter 1 in, Bronze Material Type Not Applicable, Flange Diameter Not Applicable, Flange Type Non-Flanged, Lubricant Material Self Lubrication, Lubrication Type Self Lubricating, Material Group Plastic, Maximum Temperature 220 Degrees F, Minimum Temperature -40 Degrees F, Outside Diameter 1 1/8 in, Overall Length 1 in, Plain Bearing Material MDS-Filled Nylon, System of Measurement Inch, Color Off-White, Flange Thickness Not Applicable, Length Tolerance +/-0.005 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MITSUBOSHI Ribstar Belt V-Ribbed - J Series 20'' Long x 6 Ribs Wide - 200J6 (200J6)
- BANDO TimingBelt, Synchro-Link, 70XL037 (70XL037UG)
- CENTURY Pool Pump Motor, Capacitor-Start, 2 HP, 48Y Frame, 3,450 Nameplate RPM (BN40SS)
- HI-TECH DURAVENT Stack Adapter, 5.5 In ID, 6.5 In OD, Rubber (0651-0000-0006)
- BUNTING BEARINGS Flanged Bearing, 2" I.D., 2-1/4" O.D., 2" L (EBCF323616)
- BUNTING BEARINGS Sleeve Bearing, I.D. 35, L 25 (CBM035045025)
- BUNTING BEARINGS Sleeve Bearing, I.D. 3/8, L 5/8, PK3 (EP060810)
- BUNTING BEARINGS Sleeve Bearing, I.D. 1-1/4, L 1-3/4 (CB202614)
- BUNTING BEARINGS Flanged Sleeve Bearing, 3/4" I.D., 1/2" L (EBCF121404)
- BUNTING BEARINGS Sleeve Bearing, I.D. 3/8, L 1-1/2, PK3 (CB061012)
- OILITE Flanged Sleeve Bearing, 1/2 in Bore, PK10 (FF611-02B)
- Bunting Bearings Sleeve Bearings