Shop All Sleeve Bearings
Bunting Bearings
Sleeve Bearing, Nylatron, 1-1/4" I.D.x2" L
Mfr # BMDS2024320000
Zoro # G4670753
product price: $17.99
/ea
$17.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inside Dia. 1 1/4 in
- Outside Dia. 1 1/2 in
- Length 2 in
- Material Plastic
- Temp. Range (F) -40 Degrees to 220 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bunting Bearings
- MFR # BMDS2024320000
- Zoro # G4670753
- UPC # 717905260360
- Country of Origin United States
- Category Sleeve Bearings
Dimensions
Inside Dia. | 1 1/4 in |
Outside Dia. | 1 1/2 in |
Length | 2 in |
Inside Diameter | 1 1/4 in |
Overall Length | 2 in |
Outside Diameter | 1 1/2 in |
Length Tolerance | +/-0.005 in |
Bore Diameter | 1 1/4 in |
Details
Item | Sleeve Bearing |
Material | Plastic |
Temp. Range (F) | -40 Degrees to 220 Degrees F |
Color | Off-White |
Number of Pieces | 1 |
Lubrication | Self Lubrication |
Maximum Temperature | 220 Degrees F |
Minimum Temperature | -40 Degrees F |
System of Measurement | Inch |
Flange Type | Non-Flanged |
Lubrication Type | Self Lubricating |
Maximum PV | 3,500 lb/sq in-fpm |
Plain Bearing Material | MDS-Filled Nylon |
Lubricant Material | Self Lubrication |
Resistance Properties | Wear Resistant |
Description
Sleeve Bearing, Bore Diameter 1 1/4 in, Bronze Material Type Not Applicable, Flange Diameter Not Applicable, Flange Type Non-Flanged, Lubricant Material Self Lubrication, Lubrication Type Self Lubricating, Material Group Plastic, Maximum Temperature 220 Degrees F, Minimum Temperature -40 Degrees F, Outside Diameter 1 1/2 in, Overall Length 2 in, Plain Bearing Material MDS-Filled Nylon, System of Measurement Inch, Color Off-White, Flange Thickness Not Applicable, Length Tolerance +/-0.005 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NOVAFLEX 1" ID x 10 ft Coupled Chemical Hose GN (CXPG100-10NN)
- SPEEDAIRE Air Motor, 5.25 HP, 175 cfm, 2500 rpm (22UX50)
- DIXON WilkersonStd FilterReg Manual, Clear, 3/4" (B28-06MG)
- INA Thrust Washer, Inside Dia. 0.875 In (TWC1423-HLA)
- BUNTING BEARINGS Sleeve Bearing, I.D. 1, L 1-1/2, PK3 (CB162112)
- BUNTING BEARINGS Sleeve Bearing, I.D. 5/8, L 5/8, PK3 (EP101410)
- BUNTING BEARINGS Sleeve Bearing, I.D. 5/16, L 1, PK3 (CB050808)
- BUNTING BEARINGS Sleeve Bearing, I.D. 1/4, L 1/2, PK3 (EP040608)
- BUNTING BEARINGS Sleeve Bearing, I.D. 3/8, L 1-1/4, PK3 (CB060810)
- BUNTING BEARINGS Sleeve Bearing, I.D. 1-3/16, L 1-3/4 (CB192214)
- BUNTING BEARINGS Sleeve Bearing, I.D. 2, L 2 (CB323616)
- Bunting Bearings Sleeve Bearings