Shop All Sleeve Bearings
Bunting Bearings
Sleeve Bearing, I.D. 9, L 10, PK5
Mfr # CFM009014010
Zoro # G4027685
product price: $17.99
/pk 5, $3.60/ea
$17.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inside Dia. 9 mm
- Outside Dia. 14 mm
- Length 10 mm
- Material Metal
- Temp. Range (F) -40 Degrees to 500 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bunting Bearings
- MFR # CFM009014010
- Zoro # G4027685
- UPC # 717905250026
- Country of Origin United States
- Category Sleeve Bearings
Dimensions
Inside Dia. | 9 mm |
Outside Dia. | 14 mm |
Length | 10 mm |
Flange Dia. (mm) | 19 mm |
Flange Diameter | 19 mm |
Outside Diameter | 14 mm |
Inside Diameter | 9 mm |
Overall Length | 10 mm |
Bore Diameter | 9 mm |
Length Tolerance | +/-0.12 mm |
Description
Flanged Sleeve Bearing, Bore Diameter 9 mm, Bronze Material Type Cast Bronze, Flange Diameter 19 mm, Flange Type Flanged, Material Group Metallic, Maximum Temperature 500 Degrees F, Minimum Temperature -450 Degrees F, Outside Diameter 14 mm, Overall Length 10 mm, Plain Bearing Material Bronze, System of Measurement Metric, Color Bronze, Flange Thickness 2.5 mm, Length Tolerance +/-0.12 mm, Material Grade C93200 (SAE 660), Package Quantity 5
Restrictions
- WARNING: This product can expose you to chemicals including Nickel (Metallic), which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIONEER Hydraulic Quick Connect Hose Coupling, Steel Body, Ball Lock, 3/4"-14 Thread Size, 8010 Series (8010-15P)
- LEGACY Grease Gun Filler Pump, 35 lb./5 gal. (L3060)
- INGERSOLL-RAND High Efficiency Filter, 1/2in. NPT, 22 cfm (FA40IH)
- BLASTER 5 gal Penetrating Lubricant Bucket Clear (5-PB)
- BUNTING BEARINGS Sleeve Bearing, I.D. 1-3/4, L 2-1/2 (CB283420)
- BUNTING BEARINGS Sleeve Bearing, 1" I.D., 1-1/4" O.D., 3/4"L (EBCB162006)
- BUNTING BEARINGS Sleeve Bearing, I.D. 1-1/8, L 1 (CB182208)
- BUNTING BEARINGS Sleeve Bearing, I.D. 1/4, L 1, PK3 (DPEP040616)
- BUNTING BEARINGS Flanged Bearing, I.D. 1/2, L 1/2, PK3 (EXEF081008)
- BUNTING BEARINGS 9/16 X 11/16 X 3/4. Sae30 Oiled Sae841 Bronze Sleeve Brg Pk3 (EP091112)
- ZORO SELECT Sleeve Bearing, 20 mm Bore, PTFE Steel (ZUSAB-PB-88)
- Bunting Bearings Plain Bearings