Shop All Sleeve Bearings
Bunting Bearings
Sleeve Bearing, I.D. 5/8, L 5/8, PK3
Mfr # DPEF101210
Zoro # G3885147
Sold in multiples of 3 for $11.37
$11.37
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inside Dia. 5/8 in
- Outside Dia. 3/4 in
- Length 5/8 in
- Material Metal
- Temp. Range (F) -50 Degrees to 700 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bunting Bearings
- MFR # DPEF101210
- Zoro # G3885147
- UPC # 717905250699
- Country of Origin United States
- Category Sleeve Bearings
Dimensions
Inside Dia. | 5/8 in |
Outside Dia. | 3/4 in |
Length | 5/8 in |
Flange Dia. (In.) | 1 in |
Flange Diameter | 1 in |
Outside Diameter | 3/4 in |
Inside Diameter | 5/8 in |
Overall Length | 5/8 in |
Length Tolerance | +/-0.005 in |
Bore Diameter | 5/8 in |
Description
Flanged Sleeve Bearing, Bore Diameter 5/8 in, Bronze Material Type Sintered Bronze, Flange Diameter 1 in, Flange Type Flanged, For Environment Vacuum, Material Group Metallic, Maximum Temperature 700 Degrees F, Minimum Temperature -50 Degrees F, Outside Diameter 3/4 in, Overall Length 5/8 in, Plain Bearing Material Bronze, System of Measurement Inch, Application Aerospace, Electrical Equipment, Food Processing, Furnaces and Ovens, Glass Manufacturing, Pharmaceuticals, Vacuum Processes
Restrictions
- WARNING: This product can expose you to chemicals including Nickel (Metallic), which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Capacitor-Start/Run General Purpose Motor, 2 HP, 115/208-230V AC Voltage, 56H Frame (5UKG4)
- TOMPKINS Hydraulic Fitting-Steel20MJ BULKHEAD UNION (2700-20-20)
- TRITAN Radial Ball Bearing, SS, 40mm, SS6008 2RS (SS6008 2RS FM222)
- LUBRIPLATE Rock Drill Oil 30R, 5 Gal Pail, Iso-100, Tacky Rock Drill Oil (L0848-060)
- BUNTING BEARINGS Flanged Bearing, I.D. 1/4, L 3/8, PK3 (EF040606)
- BUNTING BEARINGS Sleeve Bearing, I.D. 3/4, L 1-1/2, PK3 (EP121624)
- BUNTING BEARINGS Flanged Bearing, I.D. 5/8, L 1, PK3 (EF101416)
- BUNTING BEARINGS Bearing, 5/8" I.D., 3/4" O.D., 1-1/2" L (EBCB101212)
- BUNTING BEARINGS Sleeve Bearing, I.D. 5/16, L 1/4, PK3 (DPEP050604)
- BUNTING BEARINGS Sleeve Bearing, 3/4" I.D., 1" O.D., 1" L (EBCB121608)
- BUNTING BEARINGS Sleeve Bearing, I.D. 1-1/4, L 3 (CB202424)
- Bunting Bearings Plain Bearings