Shop All Sleeve Bearings
Bunting Bearings
Sleeve Bearing, I.D. 5/16, L 3/4, PK3
Mfr # ECOP050712
Zoro # G4207777
Sold in multiples of 4 for $17.96
$17.96
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inside Dia. 5/16 in
- Outside Dia. 7/16 in
- Length 3/4 in
- Material Metal
- Temp. Range (F) 10 Degrees to 220 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bunting Bearings
- MFR # ECOP050712
- Zoro # G4207777
- UPC # 717905252150
- Country of Origin United States
- Category Sleeve Bearings
Dimensions
Inside Dia. | 5/16 in |
Outside Dia. | 7/16 in |
Length | 3/4 in |
Outside Diameter | 7/16 in |
Bore Diameter | 5/16 in |
Overall Length | 3/4 in |
Length Tolerance | +/-0.005 in |
Details
Item | Sleeve Bearing |
Material | Metal |
Temp. Range (F) | 10 Degrees to 220 Degrees F |
Max. Pv | 50,000 lb/sq in-fpm |
Lubrication | USDA H-1 Approved |
Color | Bronze |
Maximum Temperature | 220 Degrees F |
System of Measurement | Inch |
Minimum Temperature | 10 Degrees F |
Bronze Material Type | Sintered Bronze |
Maximum PV | 50,000 lb/sq in-fpm |
Application | Food Industry |
Plain Bearing Material | Bronze |
Flange Type | Non-Flanged |
Standards | USDA H1 Certified |
Material Grade | SAE 841 |
Lubricant Material | USDA H-1 Approved |
Description
Sleeve Bearing, Bore Diameter 5/16 in, Bronze Material Type Sintered Bronze, Flange Diameter Not Applicable, Flange Type Non-Flanged, Lubricant Material USDA H-1 Approved, Material Group Metallic, Maximum Temperature 220 Degrees F, Minimum Temperature 10 Degrees F, Outside Diameter 7/16 in, Overall Length 3/4 in, Plain Bearing Material Bronze, System of Measurement Inch, Application Food Industry, Color Bronze, Length Tolerance +/-0.005 in, Material Grade SAE 841, Package Quantity 3
Restrictions
- WARNING: This product can expose you to chemicals including Nickel (Metallic), which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Button Head Coupler, 7/8 in, For Use With 7/8 in Button Head Grease Fittings (3APG5)
- ANTI-SEIZE TECHNOLOGY Zinc Anti-Seize Compound/Lube, 8oz.Refill (45008T)
- MAIN FILTER Hydraulic Filter, replaces MCNEILUS 1325302, Pressure Line, 10 micron, Outside-In (MF0058440)
- CAMPBELL HAUSFELD Belt Guard Assy (BG313700SJ)
- BUNTING BEARINGS Flanged Bearing, I.D. 1, L 1, PK3 (EXEF162016)
- BUNTING BEARINGS Sleeve Bearing, I.D. 1-1/2, L 2 (CB243016)
- BUNTING BEARINGS Sleeve Bearing, I.D. 1, L 2, PK3 (CB162216)
- BUNTING BEARINGS Sleeve Bearing, I.D. 1, L 1, PK3 (CB162008)
- BUNTING BEARINGS Flanged Bearing, I.D. 1/2, L 3/8, PK3 (EXEF081006)
- BUNTING BEARINGS Flanged Bearing, I.D. 1/4, L 1/4, PK3 (EF040604)
- BUNTING BEARINGS Sleeve Bearing, I.D. 1, L 7/8, PK3 (CB161907)
- Bunting Bearings Plain Bearings