Shop All Sleeve Bearings
Bunting Bearings
Sleeve Bearing, I.D. 50, L 50
Mfr # CBM050060050
Zoro # G4119534
product price: $18.69
/ea
$18.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inside Dia. 50 mm
- Outside Dia. 60 mm
- Length 50 mm
- Material Metal
- Temp. Range (F) -40 Degrees to 500 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bunting Bearings
- MFR # CBM050060050
- Zoro # G4119534
- UPC # 717905246180
- Country of Origin United States
- Category Sleeve Bearings
Dimensions
Inside Dia. | 50 mm |
Outside Dia. | 60 mm |
Length | 50 mm |
Outside Diameter | 60 mm |
Inside Diameter | 50 mm |
Bore Diameter | 50 mm |
Overall Length | 50 mm |
Length Tolerance | +/-0.12 mm |
Details
Item | Sleeve Bearing |
Material | Metal |
Temp. Range (F) | -40 Degrees to 500 Degrees F |
Max. Pv | 75,000 lb/sq in-fpm |
Color | Bronze |
Minimum Temperature | -450 Degrees F |
System of Measurement | Metric |
Maximum Temperature | 500 Degrees F |
Material Grade | C93200 (SAE 660) |
Maximum PV | 75,000 lb/sq in-fpm |
Plain Bearing Material | Bronze |
Bronze Material Type | Cast Bronze |
Flange Type | Non-Flanged |
Description
Sleeve Bearing, Bore Diameter 50 mm, Bronze Material Type Cast Bronze, Flange Diameter Not Applicable, Flange Type Non-Flanged, Material Group Metallic, Maximum Temperature 500 Degrees F, Minimum Temperature -450 Degrees F, Outside Diameter 60 mm, Overall Length 50 mm, Plain Bearing Material Bronze, System of Measurement Metric, Color Bronze, Length Tolerance +/-0.12 mm, Material Grade C93200 (SAE 660)
Restrictions
- WARNING: This product can expose you to chemicals including Nickel (Metallic), which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PREVOST Flexair Air Hose Assembly, High Flow (RST RESB3850)
- TRICO 4Oz Sample Bottles W/Caps 576Pcs (36814)
- URB Tapered, 65mm Bore, 120mm OD (30213 A)
- DURA-SURE TORQUE Timing Belt, S14M, 115 x 2240mm PL, T160 (1150-S14M-2240)
- BUNTING BEARINGS Sleeve Bearing, I.D. 1-1/8, L 2 (CB182416)
- BUNTING BEARINGS Flanged Sleeve Bearing, 3/4" I.D., 1/2" L (EBCF121404)
- BUNTING BEARINGS Sleeve Bearing, I.D. 3/4, L 3/4, PK3 (EP121612)
- BUNTING BEARINGS Sleeve Bearing, I.D. 5/8, L 1, PK3 (EXEP101216)
- BUNTING BEARINGS Sleeve Bearing, I.D. 2-1/2, L 4 (CB404432)
- BUNTING BEARINGS Flanged Bearing, I.D. 1/4, L 3/8, PK3 (EF040606)
- BUNTING BEARINGS Sleeve Bearing, I.D. 3/4, L 2, PK3 (CB121816)
- Bunting Bearings Plain Bearings