Shop All Sleeve Bearings
Bunting Bearings
Sleeve Bearing, I.D. 45, L 32
Mfr # CFM045051032
Zoro # G3994331
product price: $17.35
/ea
$17.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inside Dia. 45 mm
- Outside Dia. 51 mm
- Length 32 mm
- Material Metal
- Temp. Range (F) -40 Degrees to 500 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bunting Bearings
- MFR # CFM045051032
- Zoro # G3994331
- UPC # 717905250422
- Country of Origin United States
- Category Sleeve Bearings
Dimensions
Inside Dia. | 45 mm |
Outside Dia. | 51 mm |
Length | 32 mm |
Flange Dia. (mm) | 57 mm |
Flange Diameter | 57 mm |
Inside Diameter | 45 mm |
Outside Diameter | 51 mm |
Overall Length | 32 mm |
Length Tolerance | +/-0.12 mm |
Bore Diameter | 45 mm |
Description
Flanged Sleeve Bearing, Bore Diameter 45 mm, Bronze Material Type Cast Bronze, Flange Diameter 57 mm, Flange Type Flanged, Material Group Metallic, Maximum Temperature 500 Degrees F, Minimum Temperature -450 Degrees F, Outside Diameter 51 mm, Overall Length 32 mm, Plain Bearing Material Bronze, System of Measurement Metric, Color Bronze, Flange Thickness 3 mm, Length Tolerance +/-0.12 mm, Material Grade C93200 (SAE 660)
Restrictions
- WARNING: This product can expose you to chemicals including Nickel (Metallic), which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEEDAIRE Air Cylinder, 2 in Bore, 1 in Stroke, Round Body Double Acting (NCDMB200-0100)
- NSK NSK-6201 13MZDUCE SRISY, 6200 Series Single Row Deep Groove Ball Bearing, 6201 13MZDUCE SRISY (6201 13MZDUCE SRISY)
- ELESA Oil level sight glass, HCFE.12-3/8 (HCFE.)
- U.S. MOTORS Motor, 5Hp, 1760Rpm, 208-230/460V, 184T (D5P2D)
- BUNTING BEARINGS Sleeve Bearing, I.D. 1, L 2, PK3 (DPEP162032)
- BUNTING BEARINGS Sleeve Bearing, I.D. 1-3/4, L 2-1/2 (CB283420)
- BUNTING BEARINGS Sleeve Bearing, I.D. 3/16, L 1/2, PK3 (CB030506)
- BUNTING BEARINGS Sleeve Bearing, I.D. 5/8, L 1/2, PK3 (DPEF101408)
- BUNTING BEARINGS Flanged Bearing, I.D. 6, L 6, PK5 (FFM006010006)
- BUNTING BEARINGS Sleeve Bearing, I.D. 7/8, L 1-1/4, PK3 (CB141610)
- ZORO SELECT Sleeve Bearing, 1in Bore, PTFE-Lined Steel (ZUSAB-PB-906)
- Bunting Bearings Sleeve Bearings