Shop All Sleeve Bearings
Bunting Bearings
Sleeve Bearing, I.D. 3/8, L 3/4, PK3
Mfr # DPEF061012
Zoro # G4029532
Sold in multiples of 2 for $9.98
$9.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inside Dia. 3/8 in
- Outside Dia. 5/8 in
- Length 3/4 in
- Material Metal
- Temp. Range (F) -50 Degrees to 700 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bunting Bearings
- MFR # DPEF061012
- Zoro # G4029532
- UPC # 717905250583
- Country of Origin United States
- Category Sleeve Bearings
Dimensions
Inside Dia. | 3/8 in |
Outside Dia. | 5/8 in |
Length | 3/4 in |
Flange Dia. (In.) | 7/8 in |
Flange Diameter | 0.875 in |
Inside Diameter | 3/8 in |
Outside Diameter | 5/8 in |
Overall Length | 3/4 in |
Bore Diameter | 3/8 in |
Length Tolerance | +/-0.005 in |
Description
Flanged Sleeve Bearing, Bore Diameter 3/8 in, Bronze Material Type Sintered Bronze, Flange Diameter 0.875 in, Flange Type Flanged, For Environment Vacuum, Material Group Metallic, Maximum Temperature 700 Degrees F, Minimum Temperature -50 Degrees F, Outside Diameter 5/8 in, Overall Length 3/4 in, Plain Bearing Material Bronze, System of Measurement Inch, Application Aerospace, Electrical Equipment, Food Processing, Furnaces and Ovens, Glass Manufacturing, Pharmaceuticals, Vacuum Processes
Restrictions
- WARNING: This product can expose you to chemicals including Nickel (Metallic), which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 7/8" Fixed Bore 1 Groove Standard V-Belt Pulley 3.35" OD (BK3278)
- LINCOLN Grease Pump System, 30 to 55 gal. Drum, (G401)
- ANTI-SEIZE TECHNOLOGY Anti Seize, Rust Inhibitor, Spray Can, 20 Oz. (17040)
- WORLD WIDE FITTINGS Male JIC to Male Pipe Straight Connector (5205X08X08)
- BUNTING BEARINGS Sleeve Bearing, I.D. 1-3/8, L 2 (CB222416)
- BUNTING BEARINGS Sleeve Bearing, I.D. 9/16, L 1-1/2, PK3 (CB091212)
- BUNTING BEARINGS Sleeve Bearing, I.D. 1/2, L 1, PK3 (CB081608)
- BUNTING BEARINGS Flanged Bearing, I.D. 1, L 3/4, PK3 (EF162012)
- BUNTING BEARINGS Sleeve Bearing, I.D. 1/2, L 3/8, PK3 (DPEF081006)
- BUNTING BEARINGS Flanged Bearing, I.D. 1, L 1, PK3 (EXEF162016)
- BUNTING BEARINGS Sleeve Bearing, I.D. 3/8, L 5/8, PK3 (EP060810)
- Bunting Bearings Plain Bearings