Shop All Sleeve Bearings
Bunting Bearings
Sleeve Bearing, I.D. 3/4, L 1-1/4, PK3
Mfr # BBEF121620
Zoro # G4231717
product price: $59.99
/pk 3, $20.00/ea
$59.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inside Dia. 3/4 in
- Outside Dia. 1 in
- Length 1 1/4 in
- Material Metal
- Temp. Range (F) 10 Degrees to 220 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bunting Bearings
- MFR # BBEF121620
- Zoro # G4231717
- UPC # 717905249440
- Country of Origin United States
- Category Sleeve Bearings
Dimensions
Inside Dia. | 3/4 in |
Outside Dia. | 1 in |
Length | 1 1/4 in |
Flange Dia. (In.) | 1 1/4 in |
Flange Diameter | 1.25 in |
Inside Diameter | 3/4 in |
Outside Diameter | 1 in |
Bore Diameter | 3/4 in |
Length Tolerance | +/-0.01 in |
Overall Length | 1 1/4 in |
Description
Flanged Sleeve Bearing, Bore Diameter 3/4 in, Flange Diameter 1.25 in, Flange Type Flanged, Lubricant Material SAE 85-140 Oil, Lubrication Type Self Lubricating, Material Group Metallic, Maximum Temperature 220 Degrees F, Minimum Temperature 10 Degrees F, Outside Diameter 1 in, Overall Length 1 1/4 in, Plain Bearing Material Iron-Copper, System of Measurement Inch
Restrictions
- WARNING: This product can expose you to chemicals including Nickel (Metallic), which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RULAND Rigid Coupling, 2-Pc, 1"x5/8", Steel (SPX-16-10-F)
- DAYTON 3V710 V-Belt, 71" Outside Length, 3/8" Top Width, 1 Ribs (13V722)
- PBC LINEAR Pillow Block, 0.750" Bore, 2.063" (IPP12G)
- SUPER LUBE 6 cc High Temperature Grease Syringe Translucent White (70006)
- BUNTING BEARINGS Sleeve Bearing, I.D. 1/2, L 1, PK3 (CB081308)
- BUNTING BEARINGS Sleeve Bearing, I.D. 8, L 10, PK5 (CFM008012010)
- BUNTING BEARINGS Flanged Bearing, I.D. 1/2, L 3/4, PK3 (EF081212)
- BUNTING BEARINGS Flanged Bearing, I.D. 3/4, L 1/2, PK3 (EF121408)
- BUNTING BEARINGS Sleeve Bearing, I.D. 1, L 2-1/4, PK3 (CB162018)
- BUNTING BEARINGS Sleeve Bearing, I.D. 1/2, L 5/8, PK3 (CB081005)
- DAYTON Sleeve Bearing, 3/4x1x7/8 L, PK3 (3FJR8)
- Bunting Bearings Sleeve Bearings