Shop All Sleeve Bearings
Bunting Bearings
Sleeve Bearing, I.D. 25, L 25, PK5
Mfr # CBM025030025
Zoro # G3944866
product price: $24.85
/pk 5, $4.97/ea
$24.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inside Dia. 25 mm
- Outside Dia. 30 mm
- Length 25 mm
- Material Metal
- Temp. Range (F) -40 Degrees to 500 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bunting Bearings
- MFR # CBM025030025
- Zoro # G3944866
- UPC # 717905246111
- Country of Origin United States
- Category Sleeve Bearings
Dimensions
Inside Dia. | 25 mm |
Outside Dia. | 30 mm |
Length | 25 mm |
Inside Diameter | 25 mm |
Outside Diameter | 30 mm |
Bore Diameter | 25 mm |
Length Tolerance | +/-0.12 mm |
Overall Length | 25 mm |
Details
Item | Sleeve Bearing |
Material | Metal |
Temp. Range (F) | -40 Degrees to 500 Degrees F |
Max. Pv | 75,000 lb/sq in-fpm |
Color | Bronze |
Maximum Temperature | 500 Degrees F |
System of Measurement | Metric |
Minimum Temperature | -450 Degrees F |
Material Grade | C93200 (SAE 660) |
Flange Type | Non-Flanged |
Bronze Material Type | Cast Bronze |
Plain Bearing Material | Bronze |
Maximum PV | 75,000 lb/sq in-fpm |
Description
Sleeve Bearing, Bore Diameter 25 mm, Bronze Material Type Cast Bronze, Flange Diameter Not Applicable, Flange Type Non-Flanged, Material Group Metallic, Maximum Temperature 500 Degrees F, Minimum Temperature -450 Degrees F, Outside Diameter 30 mm, Overall Length 25 mm, Plain Bearing Material Bronze, System of Measurement Metric, Color Bronze, Length Tolerance +/-0.12 mm, Material Grade C93200 (SAE 660), Package Quantity 5
Restrictions
- WARNING: This product can expose you to chemicals including Nickel (Metallic), which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON C42 V-Belt, 46" Outside Length, 7/8" Top Width, 1 Ribs (3GWL4)
- CENTURY 1/8 HP, 775 RPM, 115v, 3 speed, Trane (680A)
- EATON Remote Keypad Kit, 4.0in.Dx4.0in.H (DXG-KEY-RMTKIT)
- DAYTON Radial Bearing, DBL Shield, 0.625 In. Bore (1ZGC6)
- BUNTING BEARINGS Sleeve Bearing, I.D. 3/8, L 1, PK3 (EP061016)
- BUNTING BEARINGS Sleeve Bearing, I.D. 1, L 1-3/4, PK3 (CB162014)
- BUNTING BEARINGS Sleeve Bearing, I.D. 3/16, L 3/8, PK3 (DPEP030406)
- BUNTING BEARINGS Flanged Bearing, I.D. 1/4, L 1/2, PK3 (EF040608)
- BUNTING BEARINGS Sleeve Bearing, I.D. 1, L 1-1/4, PK3 (DPEF162020)
- BUNTING BEARINGS Flanged Bearing, 3/4" I.D., 1" O.D., 1" L (EBCF121608)
- BUNTING BEARINGS Sleeve Bearing, I.D. 7/16, L 1-1/2, PK3 (CB071012)
- Bunting Bearings Plain Bearings