Shop All Sleeve Bearings
Bunting Bearings
Sleeve Bearing, I.D. 1/8, L 1/8, PK3
Mfr # DPEP020402
Zoro # G4112972
Sold in multiples of 4 for $20.60
$20.60
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inside Dia. 1/8 in
- Outside Dia. 1/4 in
- Length 1/8 in
- Material Metal
- Temp. Range (F) -50 Degrees to 700 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bunting Bearings
- MFR # DPEP020402
- Zoro # G4112972
- UPC # 717905250958
- Country of Origin United States
- Category Sleeve Bearings
Dimensions
Inside Dia. | 1/8 in |
Outside Dia. | 1/4 in |
Length | 1/8 in |
Outside Diameter | 1/4 in |
Bore Diameter | 1/8 in |
Overall Length | 1/8 in |
Length Tolerance | +/-0.005 in |
Details
Item | Sleeve Bearing |
Material | Metal |
Temp. Range (F) | -50 Degrees to 700 Degrees F |
Max. Pv | 40,000 lb/sq in-fpm |
Color | Bronze |
System of Measurement | Inch |
Minimum Temperature | -50 Degrees F |
Maximum Temperature | 700 Degrees F |
Plain Bearing Material | Bronze |
For Environment | Vacuum |
Flange Type | Non-Flanged |
Bronze Material Type | Sintered Bronze |
Material Grade | SAE 841 |
Standards | ASTM |
Maximum PV | 40,000 lb/sq in-fpm |
Application | Aerospace, Electrical Equipment, Food Processing, Furnaces and Ovens, Glass Manufacturing, Pharmaceuticals, Vacuum Processes |
Description
Sleeve Bearing, Bore Diameter 1/8 in, Bronze Material Type Sintered Bronze, Flange Diameter Not Applicable, Flange Type Non-Flanged, For Environment Vacuum, Material Group Metallic, Maximum Temperature 700 Degrees F, Minimum Temperature -50 Degrees F, Outside Diameter 1/4 in, Overall Length 1/8 in, Plain Bearing Material Bronze, System of Measurement Inch, Application Aerospace, Electrical Equipment, Food Processing, Furnaces and Ovens, Glass Manufacturing, Pharmaceuticals, Vacuum Processes
Restrictions
- WARNING: This product can expose you to chemicals including Nickel (Metallic), which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INA Inner Ring, Bore 35 mm, Width 20 mm (IR35X40X20-XL)
- BESTORQ BX151 Cogged Belt, 154 in Outside Length, 21/32 in Top Width, 1 Ribs (BX151)
- LEESON Washdown Motor, 3HP, Face/Base, 182TC Frame (132198.00)
- CLIMAX METAL PRODUCTS 2C-025 Two-Piece Clamping Collar (2C-025)
- BUNTING BEARINGS Bearing, 1" I.D., 1-1/4" O.D., 1-1/4" L (EBCB162010)
- BUNTING BEARINGS Flanged Bearing, I.D. 1/2, L 1, PK3 (EF081216)
- BUNTING BEARINGS Sleeve Bearing, I.D. 1/2, L 2, PK3 (CB081216)
- BUNTING BEARINGS Sleeve Bearing, I.D. 1/4, L 1/4, PK3 (EP040604)
- BUNTING BEARINGS Sleeve Bearing, I.D. 3/8, L 5/8, PK3 (EP060810)
- BUNTING BEARINGS Sleeve Bearing, I.D. 1/2, L 1/2, PK3 (DPEF081208)
- ZORO SELECT Sleeve Bearing, 12 mm Bore, PTFE Steel (ZUSAB-PB-43)
- Bunting Bearings Sleeve Bearings