Shop All Sleeve Bearings
Bunting Bearings
Sleeve Bearing, I.D. 16, L 25, PK5
Mfr # CFM016022025
Zoro # G4110276
product price: $55.49
/pk 5, $11.10/ea
$55.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inside Dia. 16 mm
- Outside Dia. 22 mm
- Length 25 mm
- Material Metal
- Temp. Range (F) -40 Degrees to 500 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bunting Bearings
- MFR # CFM016022025
- Zoro # G4110276
- UPC # 717905250231
- Country of Origin United States
- Category Sleeve Bearings
Dimensions
Inside Dia. | 16 mm |
Outside Dia. | 22 mm |
Length | 25 mm |
Flange Dia. (mm) | 28 mm |
Flange Diameter | 28 mm |
Inside Diameter | 16 mm |
Outside Diameter | 22 mm |
Overall Length | 25 mm |
Bore Diameter | 16 mm |
Length Tolerance | +/-0.12 mm |
Description
Flanged Sleeve Bearing, Bore Diameter 16 mm, Bronze Material Type Cast Bronze, Flange Diameter 28 mm, Flange Type Flanged, Material Group Metallic, Maximum Temperature 500 Degrees F, Minimum Temperature -450 Degrees F, Outside Diameter 22 mm, Overall Length 25 mm, Plain Bearing Material Bronze, System of Measurement Metric, Color Bronze, Flange Thickness 3 mm, Length Tolerance +/-0.12 mm, Material Grade C93200 (SAE 660), Package Quantity 5
Restrictions
- WARNING: This product can expose you to chemicals including Nickel (Metallic), which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOCTITE Dry Film Lubricant, 10 lb., Can, Black LB 8017 Moly Dry Film Lubricant (233503)
- DDS Shaft Seal, 80 x 105 x 13 mm., TC, Nitrile Rubber (8010513TC)
- TIMKEN Axle Shaft Seal - Front Outer, 710701 (710701)
- FESTO Standards-Based Cylinder DSBC-50-200-PPVA-N3 (DSBC-50-200-PPVA-N3)
- BUNTING BEARINGS Sleeve Bearing, I.D. 1, L 1, PK3 (EP162016)
- BUNTING BEARINGS Sleeve Bearing, I.D. 5/8, L 1-1/2, PK3 (CB101412)
- BUNTING BEARINGS Sleeve Bearing, I.D. 3/8, L 1, PK3 (CB060808)
- BUNTING BEARINGS Flanged Bearing, 3/4" I.D., 1" O.D., 1" L (EBCF121608)
- BUNTING BEARINGS Sleeve Bearing, I.D. 1, L 1-1/4, PK3 (CB162210)
- BUNTING BEARINGS Sleeve Bearing, I.D. 5/8, L 1, PK3 (CB101208)
- ZORO SELECT Sleeve Bearing, 14 mm Bore, PTFE Steel (ZUSAB-PB-396)
- Bunting Bearings Sleeve Bearings