Shop All Sleeve Bearings
Bunting Bearings
Sleeve Bearing, I.D. 1/4, L 5/8, PK3
Mfr # ECOP040610
Zoro # G4221427
product price: $3.69
/pk 3, $1.23/ea
Sold in multiples of 5 for $18.45
$18.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inside Dia. 1/4 in
- Outside Dia. 3/8 in
- Length 5/8 in
- Material Metal
- Temp. Range (F) 10 Degrees to 220 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bunting Bearings
- MFR # ECOP040610
- Zoro # G4221427
- UPC # 717905252075
- Country of Origin United States
- Category Sleeve Bearings
Dimensions
Inside Dia. | 1/4 in |
Outside Dia. | 3/8 in |
Length | 5/8 in |
Outside Diameter | 3/8 in |
Inside Diameter | 1/4 in |
Overall Length | 5/8 in |
Length Tolerance | +/-0.005 in |
Bore Diameter | 1/4 in |
Description
Sleeve Bearing, Bore Diameter 1/4 in, Bronze Material Type Sintered Bronze, Flange Diameter Not Applicable, Flange Type Non-Flanged, Lubricant Material USDA H-1 Approved, Material Group Metallic, Maximum Temperature 220 Degrees F, Minimum Temperature 10 Degrees F, Outside Diameter 3/8 in, Overall Length 5/8 in, Plain Bearing Material Bronze, System of Measurement Inch, Application Food Industry, Color Bronze, Length Tolerance +/-0.005 in, Material Grade SAE 841, Package Quantity 3
Restrictions
- WARNING: This product can expose you to chemicals including Nickel (Metallic), which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHIEF TC3 Tie-rod Hydraulic Cylinder: 2 Bore x 10 Stroke - 1.125 Rod (211304)
- PRIMEFIT Industrial Plug 3/8" x 1/4" Male NPT, 25PCS (IP3814MS-B25-P)
- CENTURY Condenser Fan Motor, 1/2 HP, 1075 rpm, 1-Ph (FEH1056SU)
- SKF Angular Contact Bearing, 55mm, O.D. 120mm (7311 BECBY)
- BUNTING BEARINGS Sleeve Bearing, 3/4" I.D., 1" O.D., 1" L (EBCB121608)
- BUNTING BEARINGS Sleeve Bearing, I.D. 1/4, L 1/2, PK3 (EP040808)
- BUNTING BEARINGS Sleeve Bearing, I.D. 1-7/16, L 2-1/4 (CB232818)
- BUNTING BEARINGS Flanged Bearing, I.D. 1/2, L 5/8, PK3 (EF081010)
- BUNTING BEARINGS Sleeve Bearing, I.D. 5/16, L 3/8, PK3 (DPEF050706)
- BUNTING BEARINGS Sleeve Bearing, I.D. 8, L 12, PK5 (AAM008012012)
- BUNTING BEARINGS Sleeve Bearing, I.D. 1-1/2, L 2 (CB243016)
- Bunting Bearings Sleeve Bearings