Shop All Sleeve Bearings
Bunting Bearings
Sleeve Bearing, I.D. 14, L 14, PK5
Mfr # CFM014018014
Zoro # G4221314
product price: $18.99
/pk 5, $3.80/ea
$18.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inside Dia. 14 mm
- Outside Dia. 18 mm
- Length 14 mm
- Material Metal
- Temp. Range (F) -40 Degrees to 500 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bunting Bearings
- MFR # CFM014018014
- Zoro # G4221314
- UPC # 717905250163
- Country of Origin United States
- Category Sleeve Bearings
Dimensions
Inside Dia. | 14 mm |
Outside Dia. | 18 mm |
Length | 14 mm |
Flange Dia. (mm) | 22 mm |
Flange Diameter | 22 mm |
Outside Diameter | 18 mm |
Inside Diameter | 14 mm |
Bore Diameter | 14 mm |
Length Tolerance | +/-0.12 mm |
Overall Length | 14 mm |
Description
Flanged Sleeve Bearing, Bore Diameter 14 mm, Bronze Material Type Cast Bronze, Flange Diameter 22 mm, Flange Type Flanged, Material Group Metallic, Maximum Temperature 500 Degrees F, Minimum Temperature -450 Degrees F, Outside Diameter 18 mm, Overall Length 14 mm, Plain Bearing Material Bronze, System of Measurement Metric, Color Bronze, Flange Thickness 2 mm, Length Tolerance +/-0.12 mm, Material Grade C93200 (SAE 660), Package Quantity 5
Restrictions
- WARNING: This product can expose you to chemicals including Nickel (Metallic), which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GATES MegaCrimp Hydraulic Coupling (G25122-0608)
- FESTO Flat Cylinder DZF-15/8"-4"-A-P-A (DZF-15/8"-4"-A-P-A)
- LEESON Washdown Brake Motor, 2 HP, 1740 RPM (122196.00)
- BANDO TimingBelt, Synchro-Link, 70XL037 (70XL037UG)
- BUNTING BEARINGS Sleeve Bearing, I.D. 5/8, L 1, PK3 (EXEP101216)
- BUNTING BEARINGS Sleeve Bearing, I.D. 3/8, L 1-1/2, PK3 (CB061012)
- BUNTING BEARINGS Flanged Bearing, I.D. 1-1/4, L 1-1/4 (EF202420)
- BUNTING BEARINGS Sleeve Bearing, I.D. 8, L 10, PK5 (CFM008012010)
- BUNTING BEARINGS Sleeve Bearing, I.D. 1, L 1, PK3 (CB162208)
- BUNTING BEARINGS Sleeve Bearing, I.D. 1-7/16, L 2-1/4 (CB232818)
- BUNTING BEARINGS Sleeve Bearing, I.D. 5/16, L 1/2, PK3 (EP050808)
- Bunting Bearings Sleeve Bearings