Shop All Sleeve Bearings
Bunting Bearings
Sleeve Bearing, I.D. 1/4, L 1/2, PK3
Mfr # DPEP040608
Zoro # G4028981
original price:
$3.39
5% off
new price: $3.19
/pk 3, $1.06/ea
Sold in multiples of 5 for $15.95
$15.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inside Dia. 1/4 in
- Outside Dia. 3/8 in
- Length 1/2 in
- Material Metal
- Temp. Range (F) -50 Degrees to 700 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bunting Bearings
- MFR # DPEP040608
- Zoro # G4028981
- UPC # 717905251108
- Country of Origin United States
- Category Sleeve Bearings
Dimensions
Inside Dia. | 1/4 in |
Outside Dia. | 3/8 in |
Length | 1/2 in |
Inside Diameter | 1/4 in |
Outside Diameter | 3/8 in |
Length Tolerance | +/-0.005 in |
Bore Diameter | 1/4 in |
Overall Length | 1/2 in |
Details
Item | Sleeve Bearing |
Material | Metal |
Temp. Range (F) | -50 Degrees to 700 Degrees F |
Max. Pv | 40,000 lb/sq in-fpm |
Color | Bronze |
Maximum Temperature | 700 Degrees F |
System of Measurement | Inch |
Minimum Temperature | -50 Degrees F |
Standards | ASTM |
Bronze Material Type | Sintered Bronze |
Flange Type | Non-Flanged |
Maximum PV | 40,000 lb/sq in-fpm |
Application | Aerospace, Electrical Equipment, Food Processing, Furnaces and Ovens, Glass Manufacturing, Pharmaceuticals, Vacuum Processes |
For Environment | Vacuum |
Plain Bearing Material | Bronze |
Material Grade | SAE 841 |
Description
Sleeve Bearing, Bore Diameter 1/4 in, Bronze Material Type Sintered Bronze, Flange Diameter Not Applicable, Flange Type Non-Flanged, For Environment Vacuum, Material Group Metallic, Maximum Temperature 700 Degrees F, Minimum Temperature -50 Degrees F, Outside Diameter 3/8 in, Overall Length 1/2 in, Plain Bearing Material Bronze, System of Measurement Inch, Application Aerospace, Electrical Equipment, Food Processing, Furnaces and Ovens, Glass Manufacturing, Pharmaceuticals, Vacuum Processes
Restrictions
- WARNING: This product can expose you to chemicals including Nickel (Metallic), which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPER LUBE Multi-Purpose Grease, Packet, 1cc (82340)
- KEYSHAFT Keyed Shaft, Dia. 3/4 In, 9 In L, CS (3/4 GKS-1045-9)
- DEUBLIN Union 5/8-18 Unf RH .625 Plt (1116-672-043)
- BESTORQ V-Belt, 5L305 (5L305)
- BUNTING BEARINGS Flanged Bearing, I.D. 3/8, L 3/4, PK3 (EF061012)
- BUNTING BEARINGS Sleeve Bearing, I.D. 7/16, L 2, PK3 (CB071016)
- BUNTING BEARINGS Sleeve Bearing, I.D. 5/16, L 1, PK3 (EP050716)
- BUNTING BEARINGS Sleeve Bearing, I.D. 1/2, L 1/2, PK3 (EXEP081208)
- BUNTING BEARINGS Flanged Bearing, I.D. 5/8, L 3/4, PK3 (EF101212)
- BUNTING BEARINGS Flanged Bearing, I.D. 5/16, L 3/8, PK3 (EF050806)
- ZORO SELECT Sleeve Bearing, 45 mm Bore, PTFE Steel (ZUSAB-PB-187)
- Bunting Bearings Plain Bearings