Shop All Sleeve Bearings
Bunting Bearings
Sleeve Bearing, I.D. 1/2, L 3/8, PK3
Mfr # EXEP081006
Zoro # G3908073
product price: $2.35
/pk 3, $0.78/ea
Sold in multiples of 4 for $9.40
$9.40
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inside Dia. 1/2 in
- Outside Dia. 5/8 in
- Length 3/8 in
- Material Metal
- Temp. Range (F) 10 Degrees to 220 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bunting Bearings
- MFR # EXEP081006
- Zoro # G3908073
- UPC # 717905246715
- Country of Origin United States
- Category Sleeve Bearings
Dimensions
Inside Dia. | 1/2 in |
Outside Dia. | 5/8 in |
Length | 3/8 in |
Inside Diameter | 1/2 in |
Outside Diameter | 5/8 in |
Length Tolerance | +/-0.005 in |
Bore Diameter | 1/2 in |
Overall Length | 3/8 in |
Details
Item | Sleeve Bearing |
Material | Metal |
Temp. Range (F) | 10 Degrees to 220 Degrees F |
Max. Pv | 50,000 lb/sq in-fpm |
Lubrication | SAE 30 Oil with PTFE |
System of Measurement | Inch |
Minimum Temperature | -40 Degrees F |
Maximum Temperature | 460 Degrees F |
Plain Bearing Material | Bronze |
Color | Bronze |
Bronze Material Type | Sintered Bronze |
Lubricant Material | SAE 90 Oil with PTFE |
Material Grade | SAE 841 |
Flange Type | Non-Flanged |
Maximum PV | 50,000 lb/sq in-fpm |
Lubrication Type | Lubrication Required |
Description
Sleeve Bearing, Bore Diameter 1/2 in, Bronze Material Type Sintered Bronze, Flange Diameter Not Applicable, Flange Type Non-Flanged, Lubricant Material SAE 90 Oil with PTFE, Lubrication Type Lubrication Required, Material Group Metallic, Maximum Temperature 460 Degrees F, Minimum Temperature -40 Degrees F, Outside Diameter 5/8 in, Overall Length 3/8 in, Plain Bearing Material Bronze, System of Measurement Inch, Color Bronze, Length Tolerance +/-0.005 in, Material Grade SAE 841
Restrictions
- WARNING: This product can expose you to chemicals including Nickel (Metallic), which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Fitting, 45 Deg., SS, M8x1mm Thrd Size, PK10 (52PA10)
- FESTO Vacuum Generator VN-07-L-T3-PQ2-VQ2-RO1-B (VN-07-L-T3-PQ2-VQ2-RO1-B)
- U.S. MOTORS Motor, 1/3HP, 1075RPM, 115V, 60HZ, 48Y (9036)
- INTERSTATE PNEUMATICS Brass Hose Barb Fitting, Connector, 3/8 Inch Barb X 1/4 Inch NPT Male End, PK 100 (FM46-100K)
- BUNTING BEARINGS Flanged Bearing, I.D. 3/16, L 1/4, PK3 (EF030504)
- BUNTING BEARINGS Sleeve Bearing, I.D. 1-3/8, L 2 (CB222416)
- BUNTING BEARINGS Sleeve Bearing, I.D. 1/2, L 1, PK3 (EP081016)
- BUNTING BEARINGS Sleeve Bearing, I.D. 1/2, L 5/8, PK3 (CB081005)
- BUNTING BEARINGS Sleeve Bearing, I.D. 1/2, L 3/8, PK3 (ECOF081006)
- BUNTING BEARINGS Sleeve Bearing, I.D. 3/4, L 1, PK3 (CB121408)
- OILITE Flanged Sleeve Bearing, 3/4 in Bore, PK10 (FF1011-B)
- Bunting Bearings Plain Bearings