Shop All Sleeve Bearings
Bunting Bearings
Sleeve Bearing, I.D. 1/2, L 3/8, PK3
Mfr # DPEP081206
Zoro # G3889137
original price:
$6.33
13% off
new price: $5.49
/pk 3, $1.83/ea
$5.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inside Dia. 1/2 in
- Outside Dia. 3/4 in
- Length 3/8 in
- Material Metal
- Temp. Range (F) -50 Degrees to 700 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bunting Bearings
- MFR # DPEP081206
- Zoro # G3889137
- UPC # 717905251337
- Country of Origin United States
- Category Sleeve Bearings
Dimensions
Inside Dia. | 1/2 in |
Outside Dia. | 3/4 in |
Length | 3/8 in |
Outside Diameter | 3/4 in |
Inside Diameter | 1/2 in |
Overall Length | 3/8 in |
Length Tolerance | +/-0.005 in |
Bore Diameter | 1/2 in |
Details
Item | Sleeve Bearing |
Material | Metal |
Temp. Range (F) | -50 Degrees to 700 Degrees F |
Max. Pv | 40,000 lb/sq in-fpm |
Color | Bronze |
Maximum Temperature | 700 Degrees F |
System of Measurement | Inch |
Minimum Temperature | -50 Degrees F |
Material Grade | SAE 841 |
Standards | ASTM |
Bronze Material Type | Sintered Bronze |
Plain Bearing Material | Bronze |
Application | Aerospace, Electrical Equipment, Food Processing, Furnaces and Ovens, Glass Manufacturing, Pharmaceuticals, Vacuum Processes |
Maximum PV | 40,000 lb/sq in-fpm |
For Environment | Vacuum |
Flange Type | Non-Flanged |
Description
Sleeve Bearing, Bore Diameter 1/2 in, Bronze Material Type Sintered Bronze, Flange Diameter Not Applicable, Flange Type Non-Flanged, For Environment Vacuum, Material Group Metallic, Maximum Temperature 700 Degrees F, Minimum Temperature -50 Degrees F, Outside Diameter 3/4 in, Overall Length 3/8 in, Plain Bearing Material Bronze, System of Measurement Inch, Application Aerospace, Electrical Equipment, Food Processing, Furnaces and Ovens, Glass Manufacturing, Pharmaceuticals, Vacuum Processes
Restrictions
- WARNING: This product can expose you to chemicals including Nickel (Metallic), which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHIEF Gear Pump (9 Tooth Splined Shaft) 2 Bolt A Flange Mount, 1.52 Cid (252166)
- LOVEJOY Universal Joint, Bored D, 3/4 In Bore (D-10B 3/4BE kw/ss)
- ZORO SELECT Hose Clamp, 2-3/4 to 4 In, SAE 56, SS, PK10 (360030056070)
- ESCO/EQUIPMENT SUPPLY CO Ram, Hydraulic, 30 tons, 2-7/16" Stroke (10306)
- BUNTING BEARINGS Sleeve Bearing, 3/4" I.D., 1" O.D., 2" L (EBCB121616)
- BUNTING BEARINGS Sleeve Bearing, I.D. 5/8, L 1, PK3 (CB101208)
- BUNTING BEARINGS Sleeve Bearing, I.D. 1-1/4, L 1 (ECOF202416)
- BUNTING BEARINGS Bearing, 1/2" I.D., 5/8" O.D., 1-1/2" L (EBCB081012)
- BUNTING BEARINGS Flanged Bearing, I.D. 3/16, L 1/4, PK3 (EF030504)
- BUNTING BEARINGS Sleeve Bearing, I.D. 1/2, L 2, PK3 (CB081216)
- DODGE Sleeve Bearings, Bronze Bushed Split Journal Bearing, P2B-BZSP-115 (005070 P2B-BZSP-115)
- Bunting Bearings Sleeve Bearings