Shop All Sleeve Bearings
Bunting Bearings
Sleeve Bearing, I.D. 1-15/16, L 4
Mfr # CB313532
Zoro # G3994925
product price: $18.85
/ea
$18.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inside Dia. 1 15/16 in
- Outside Dia. 2 3/16 in
- Length 4 in
- Material Metal
- Temp. Range (F) -40 Degrees to 500 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bunting Bearings
- MFR # CB313532
- Zoro # G3994925
- UPC # 717905247965
- Country of Origin United States
- Category Sleeve Bearings
Dimensions
Inside Dia. | 1 15/16 in |
Outside Dia. | 2 3/16 in |
Length | 4 in |
Inside Diameter | 1 15/16 in |
Outside Diameter | 2 3/16 in |
Length Tolerance | +/-0.005 in |
Bore Diameter | 1 15/16 in |
Overall Length | 4 in |
Details
Item | Sleeve Bearing |
Material | Metal |
Temp. Range (F) | -40 Degrees to 500 Degrees F |
Max. Pv | 75,000 lb/sq in-fpm |
Color | Bronze |
Maximum Temperature | 500 Degrees F |
System of Measurement | Inch |
Minimum Temperature | -450 Degrees F |
Bronze Material Type | Cast Bronze |
Maximum PV | 75,000 lb/sq in-fpm |
Flange Type | Non-Flanged |
Plain Bearing Material | Bronze |
Material Grade | C93200 (SAE 660) |
Description
Sleeve Bearing, Bore Diameter 1 15/16 in, Bronze Material Type Cast Bronze, Flange Diameter Not Applicable, Flange Type Non-Flanged, Material Group Metallic, Maximum Temperature 500 Degrees F, Minimum Temperature -450 Degrees F, Outside Diameter 2 3/16 in, Overall Length 4 in, Plain Bearing Material Bronze, System of Measurement Inch, Color Bronze, Length Tolerance +/-0.005 in, Material Grade C93200 (SAE 660)
Restrictions
- WARNING: This product can expose you to chemicals including Nickel (Metallic), which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RULAND Coupling, 6 Beam Clamp, Bore 1/2 x 3/8 In (FCR24-8-6-A)
- BRENNAN INDUSTRIES Steel Hydraulic Fittings, 1/8" Male Pipe (5502-02-02-FG)
- DAYTON Mounting Bracket (M1760014.00)
- DAYTON AC Gearmotor, 320.0 in-lb Max. Torque, 7.8 RPM Nameplate RPM, 115/230V AC Voltage, 1 Phase (6Z816)
- BUNTING BEARINGS Sleeve Bearing, I.D. 3/16, L 1/4, PK3 (EP030504)
- BUNTING BEARINGS Sleeve Bearing, I.D. 3/4, L 1, PK3 (EP121616)
- BUNTING BEARINGS Sleeve Bearing, I.D. 1, L 1-1/2, PK3 (CB162112)
- BUNTING BEARINGS Sleeve Bearing, I.D. 1-1/16, L 1 (CB172208)
- BUNTING BEARINGS Sleeve Bearing, I.D. 1-1/2, L 1 (CB242808)
- BUNTING BEARINGS Sleeve Bearing, I.D. 3/8, L 1-1/4, PK3 (CB061010)
- DAYTON 3ZN22 UHMW-PE Sleeve Bearing (3ZN22)
- Bunting Bearings Sleeve Bearings