Shop All Sleeve Bearings
Bunting Bearings
Sleeve Bearing, I.D. 1-1/4, L 2-1/2
Mfr # CB202620
Zoro # G3966767
product price: $13.49
/ea
$13.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inside Dia. 1 1/4 in
- Outside Dia. 1 5/8 in
- Length 2 1/2 in
- Material Metal
- Temp. Range (F) -40 Degrees to 500 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bunting Bearings
- MFR # CB202620
- Zoro # G3966767
- UPC # 717905258657
- Country of Origin United States
- Category Sleeve Bearings
Dimensions
Inside Dia. | 1 1/4 in |
Outside Dia. | 1 5/8 in |
Length | 2 1/2 in |
Outside Diameter | 1 5/8 in |
Inside Diameter | 1 1/4 in |
Length Tolerance | +/-0.005 in |
Overall Length | 2 1/2 in |
Bore Diameter | 1 1/4 in |
Details
Item | Sleeve Bearing |
Material | Metal |
Temp. Range (F) | -40 Degrees to 500 Degrees F |
Max. Pv | 75,000 lb/sq in-fpm |
Lubrication | None |
Color | Bronze |
System of Measurement | Inch |
Minimum Temperature | -450 Degrees F |
Maximum Temperature | 500 Degrees F |
Material Grade | C93200 (SAE 660) |
Flange Type | Non-Flanged |
Bronze Material Type | Cast Bronze |
Maximum PV | 75,000 lb/sq in-fpm |
Plain Bearing Material | Bronze |
Description
Sleeve Bearing, Bore Diameter 1 1/4 in, Bronze Material Type Cast Bronze, Flange Diameter Not Applicable, Flange Type Non-Flanged, Material Group Metallic, Maximum Temperature 500 Degrees F, Minimum Temperature -450 Degrees F, Outside Diameter 1 5/8 in, Overall Length 2 1/2 in, Plain Bearing Material Bronze, System of Measurement Inch, Color Bronze, Length Tolerance +/-0.005 in, Material Grade C93200 (SAE 660)
Restrictions
- WARNING: This product can expose you to chemicals including Nickel (Metallic), which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEEDAIRE Drain Valve (PN22N010G)
- MAXIM WC Welded Hydraulic Cylinder: 4 Bore x 20 Stroke - 2 Rod (288461)
- FESTO Compact Cylinder ADVUL-25-40-P-A (ADVUL-25-40-P-A)
- WINSMITH Speed Reducer, C-Face, 56C, 30:1 (E13MWNS, 30:1, 56C)
- BUNTING BEARINGS Sleeve Bearing, I.D. 2, L 3 (CB323624)
- BUNTING BEARINGS Sleeve Bearing, I.D. 1/2, L 1/2, PK3 (EP081008)
- BUNTING BEARINGS Flanged Bearing, I.D. 5/16, L 3/4, PK3 (EF050712)
- BUNTING BEARINGS Flanged Bearing, I.D. 1/4, L 3/8, PK3 (EXEF040606)
- BUNTING BEARINGS Sleeve Bearing, I.D. 1-1/8, L 1-1/2 (CB182412)
- BUNTING BEARINGS Sleeve Bearing, I.D. 3/4, L 1-1/4, PK3 (EP121620)
- BUNTING BEARINGS Sleeve Bearing, I.D. 7/16, L 1, PK3 (CB071208)
- Bunting Bearings Sleeve Bearings