Shop All Sleeve Bearings
Bunting Bearings
Sleeve Bearing, I.D. 1-1/2 In, L 1-1/2 In
Mfr # TMCB242812
Zoro # G7067164
product price: $68.49
/ea
$68.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inside Dia. 1 1/2 in
- Outside Dia. 1 3/4 in
- Length 1 1/2 in
- Material Metal
- Temp. Range (F) -250 Degrees to +550 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bunting Bearings
- MFR # TMCB242812
- Zoro # G7067164
- Country of Origin United States
- Category Sleeve Bearings
Dimensions
Inside Dia. | 1 1/2 in |
Outside Dia. | 1 3/4 in |
Length | 1 1/2 in |
Outside Diameter | 1 3/4 in |
Inside Diameter | 1 1/2 in |
Details
Item | Sleeve Bearing |
Material | Metal |
Temp. Range (F) | -250 Degrees to +550 Degrees F |
Max. Pv | 27,500 lb/sq in-fpm |
Number of Pieces | 1 |
Color | Silver/Bronze |
Minimum Temperature | -250 Degrees F |
System of Measurement | Inch |
Maximum Temperature | 550 Degrees F |
Temperature Range | -250 Degrees F to 550 Degrees F |
Maximum PV | 27,500 lb/sq in-fpm |
Flange Type | Non-Flanged |
Plain Bearing Material | Bronze |
Bronze Material Type | Cast Bronze |
Material Group | Metallic |
Material Grade | C96900 |
Description
Sleeve Bearing, Bronze Material Type Cast Bronze, Flange Diameter Not Applicable, Flange Type Non-Flanged, Material Group Metallic, Maximum Temperature 550 Degrees F, Minimum Temperature -250 Degrees F, Plain Bearing Material Bronze, System of Measurement Inch, Color Silver/Bronze, Material Grade C96900
Restrictions
- WARNING: This product can expose you to chemicals including Nickel (Metallic), which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Motor Run Capacitor, 4 MFD, 1-7/8 In. H (22F174)
- PARKER Manual Air Control Valve, 4-Way, 1/2In NPT (M05445143)
- DAYTON Jaw Coupling Hub, L050, Sintered Iron, 5/8" (29HY76)
- LUBRIPLATE Fmo-200-Aw, 5 Gal Pail, H-1/Food Grade Usp Mineral Oil Hydraulic Fluid, Iso-46 (L0881-060)
- BUNTING BEARINGS Sleeve Bearing, I.D. 5/8, L 1-1/2, PK3 (EP101224)
- BUNTING BEARINGS Sleeve Bearing, I.D. 3/16, L 1/4, PK3 (DPEP030404)
- BUNTING BEARINGS Flanged Bearing, I.D. 3/4, L 5/8, PK3 (EF121610)
- BUNTING BEARINGS Sleeve Bearing, I.D. 1-1/2, L 2-3/4 (CB242722)
- BUNTING BEARINGS Sleeve Bearing, I.D. 5/16, L 1/2, PK3 (EP050808)
- BUNTING BEARINGS Sleeve Bearing, I.D. 1-1/2, L 3 (CB243224)
- ZORO SELECT Sleeve Bearing, 4mm Bore, PTFE-Lined Steel (ZUSAB-PB-3)
- Bunting Bearings Sleeve Bearings