Shop All Sleeve Bearings
Bunting Bearings
PTFE Fiber Bearing, 5/8" I.D.x1/2" L, PK3
Mfr # BNW101204
Zoro # G4672829
product price: $13.29
/pk 3, $4.43/ea
$13.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inside Dia. 5/8 in
- Outside Dia. 3/4 in
- Length 1/2 in
- Material Plastic
- Temp. Range (F) -212 Degrees to 250 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bunting Bearings
- MFR # BNW101204
- Zoro # G4672829
- UPC # 717905309519
- Country of Origin Korea, Republic of
- Category Sleeve Bearings
Dimensions
Inside Dia. | 5/8 in |
Outside Dia. | 3/4 in |
Length | 1/2 in |
Inside Diameter | 5/8 in |
Outside Diameter | 3/4 in |
Overall Length | 1/2 in |
Bore Diameter | 5/8 in |
Length Tolerance | +/-0.01 in |
Details
Item | Sleeve Bearing |
Material | Plastic |
Temp. Range (F) | -212 Degrees to 250 Degrees F |
Color | Dark Gray |
Lubrication | Self Lubrication |
Number of Pieces | 1 |
Maximum Temperature | 320 Degrees F |
System of Measurement | Inch |
Minimum Temperature | -148 Degrees F |
Temperature Range | -148 Degrees F to 320 Degrees F |
Maximum PV | 30,000 lb/sq in-fpm |
Lubrication Type | Self Lubricating |
Plain Bearing Material | PTFE |
Material Group | Plastic |
Flange Type | Non-Flanged |
Lubricant Material | Self Lubrication |
Description
Sleeve Bearing, Bore Diameter 5/8 in, Bronze Material Type Not Applicable, Flange Diameter Not Applicable, Flange Type Non-Flanged, Lubricant Material Self Lubrication, Lubrication Type Self Lubricating, Material Group Plastic, Maximum Temperature 320 Degrees F, Minimum Temperature -148 Degrees F, Outside Diameter 3/4 in, Overall Length 1/2 in, Plain Bearing Material PTFE, System of Measurement Inch, Color Dark Gray, Flange Thickness Not Applicable, Length Tolerance +/-0.01 in
Restrictions
- WARNING: This product can expose you to chemicals including Tetrafluoroethylene, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIXON Swivel 3/4" Hose I.D, 3/4" Thread (1031212C)
- INTERSTATE PNEUMATICS 1/4 Inch Universal Push Button Aluminum Coupler x 1/4 Inch Female NPT with Plastic Sleeve, PK 6 (CG440PB-D6)
- DAYTON 3-Phase General Purpose Motor, 1/2 HP, 48 Frame, 208-230/460V AC Voltage, 3,450 Nameplate RPM (10C901)
- GLOBAL G2SC-100-B Two-Piece Clamping Collar (G2SC-100-B)
- BUNTING BEARINGS Flanged Bearing, I.D. 3/8, L 1/2, PK3 (EF061008)
- BUNTING BEARINGS Sleeve Bearing, I.D. 7/16, L 1-1/2, PK3 (CB071012)
- BUNTING BEARINGS Sleeve Bearing, I.D. 5/8, L 3/4, PK3 (DPEF101212)
- BUNTING BEARINGS Sleeve Bearing, I.D. 1, L 2, PK3 (DPEP162032)
- BUNTING BEARINGS Sleeve Bearing, I.D. 1-1/8, L 1-1/4 (CB182210)
- BUNTING BEARINGS Bearing, 1/2" I.D., 5/8" O.D., 1-1/2" L (EBCB081012)
- BUNTING BEARINGS Sleeve Bearing, I.D. 1, L 2, PK3 (CB161816)
- Bunting Bearings Plain Bearings