Shop All Sleeve Bearings
Bunting Bearings
PTFE Fiber Bearing, 3/4" I.D.x5/8" L, PK3
Mfr # BNW121405
Zoro # G4672777
product price: $12.75
/pk 3, $4.25/ea
$12.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inside Dia. 3/4 in
- Outside Dia. 7/8 in
- Length 5/8 in
- Material Plastic
- Temp. Range (F) -212 Degrees to 350 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bunting Bearings
- MFR # BNW121405
- Zoro # G4672777
- UPC # 717905309076
- Country of Origin Korea, Republic of
- Category Sleeve Bearings
Dimensions
Inside Dia. | 3/4 in |
Outside Dia. | 7/8 in |
Length | 5/8 in |
Overall Length | 5/8 in |
Outside Diameter | 7/8 in |
Bore Diameter | 3/4 in |
Length Tolerance | +/-0.01 in |
Details
Item | Sleeve Bearing |
Material | Plastic |
Temp. Range (F) | -212 Degrees to 350 Degrees F |
Color | Dark Gray |
Number of Pieces | 1 |
Lubrication | Self Lubrication |
Minimum Temperature | -212 Degrees F |
Maximum Temperature | 350 Degrees F |
System of Measurement | Inch |
Plain Bearing Material | PTFE |
Lubricant Material | Self Lubrication |
Maximum PV | 20,000 lb/sq in-fpm |
Flange Type | Non-Flanged |
Lubrication Type | Self Lubricating |
Description
Sleeve Bearing, Bore Diameter 3/4 in, Bronze Material Type Not Applicable, Flange Diameter Not Applicable, Flange Type Non-Flanged, Lubricant Material Self Lubrication, Lubrication Type Self Lubricating, Material Group Plastic, Maximum Temperature 350 Degrees F, Minimum Temperature -212 Degrees F, Outside Diameter 7/8 in, Overall Length 5/8 in, Plain Bearing Material PTFE, System of Measurement Inch, Color Dark Gray, Flange Thickness Not Applicable, Length Tolerance +/-0.01 in
Restrictions
- WARNING: This product can expose you to chemicals including Tetrafluoroethylene, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUBRIPLATE Non-Melt, Nlgi No. 2 White Grease Effective To 450 Degrees F. (L0161-035)
- QA1 Male, SS/PTFE Race Rod End, RH, 16/16.065mm (MGMR16T)
- D&D 118" Outside Length, 5/8" Top Width, 1 Ribs (5V1180)
- MARATHON MOTORS Oil Burner Motor, 1/2 HP, 3450 rpm (048C34D2028)
- BUNTING BEARINGS Sleeve Bearing, I.D. 5/8, L 2-1/4, Pk, PK3 (CB101218)
- BUNTING BEARINGS Flanged Sleeve Bearing, 3/4" I.D., 1/2" L (EBCF121404)
- BUNTING BEARINGS Sleeve Bearing, I.D. 1, L 1-3/4, PK3 (CB161814)
- BUNTING BEARINGS Sleeve Bearing, I.D. 1, L 2-1/2, PK3 (CB162020)
- BUNTING BEARINGS Sleeve Bearing, I.D. 1/2, L 1, PK3 (CB081408)
- BUNTING BEARINGS Sleeve Bearing, I.D. 1, L 1-1/4, PK3 (DPEF162020)
- BUNTING BEARINGS Sleeve Bearing, I.D. 3/8, L 1/2, PK3 (EP061008)
- Bunting Bearings Plain Bearings