Shop All Sleeve Bearings
Bunting Bearings
PTFE Fiber Bearing, 3/4" I.D.x3/4" L, PK3
Mfr # BNW121406
Zoro # G4672759
$14.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inside Dia. 3/4 in
- Outside Dia. 7/8 in
- Length 3/4 in
- Material Plastic
- Temp. Range (F) -212 Degrees to 350 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bunting Bearings
- MFR # BNW121406
- Zoro # G4672759
- UPC # 717905309083
- Country of Origin Korea, Republic of
- Category Sleeve Bearings
Dimensions
Inside Dia. | 3/4 in |
Outside Dia. | 7/8 in |
Length | 3/4 in |
Outside Diameter | 7/8 in |
Overall Length | 3/4 in |
Inside Diameter | 3/4 in |
Bore Diameter | 3/4 in |
Length Tolerance | +/-0.01 in |
Details
Item | Sleeve Bearing |
Material | Plastic |
Temp. Range (F) | -212 Degrees to 350 Degrees F |
Color | Dark Gray |
Number of Pieces | 1 |
Lubrication | Self Lubrication |
Maximum Temperature | 320 Degrees F |
System of Measurement | Inch |
Minimum Temperature | -148 Degrees F |
Lubricant Material | Self Lubrication |
Maximum PV | 30,000 lb/sq in-fpm |
Lubrication Type | Self Lubricating |
Plain Bearing Material | PTFE |
Flange Type | Non-Flanged |
Description
Sleeve Bearing, Bore Diameter 3/4 in, Bronze Material Type Not Applicable, Flange Diameter Not Applicable, Flange Type Non-Flanged, Lubricant Material Self Lubrication, Lubrication Type Self Lubricating, Material Group Plastic, Maximum Temperature 320 Degrees F, Minimum Temperature -148 Degrees F, Outside Diameter 7/8 in, Overall Length 3/4 in, Plain Bearing Material PTFE, System of Measurement Inch, Color Dark Gray, Flange Thickness Not Applicable, Length Tolerance +/-0.01 in
Restrictions
- WARNING: This product can expose you to chemicals including Tetrafluoroethylene, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GATES 1737 mm Outside Length, 38 mm Top Width, 8 Ribs (675L8)
- PARKER Hydraulic Quick Connect Hose Coupling, 316 Stainless Steel Body, Push-to-Connect Lock, 71 Series (S71-3C8-8EF)
- LEESON 1/4Hp, 125Rpm, Right Angle Gearmotor (M1135044.00)
- LINCOLN Button Head Coupler, 7/16"-27 (81458)
- BUNTING BEARINGS Sleeve Bearing, I.D. 10, L 10, PK5 (CFM010013010)
- BUNTING BEARINGS Sleeve Bearing, I.D. 7/8, L 2, PK3 (CB141616)
- BUNTING BEARINGS Sleeve Bearing, I.D. 1/8, L 3/8, PK3 (DPEP020406)
- BUNTING BEARINGS Sleeve Bearing, I.D. 5/8, L 1, PK3 (CB101208)
- BUNTING BEARINGS Sleeve Bearing, I.D. 1-1/8, L 1 (CB182208)
- BUNTING BEARINGS Flanged Bearing, I.D. 1/4, L 5/8, PK3 (EF040610)
- BUNTING BEARINGS Sleeve Bearing, I.D. 5/8, L 1-1/2, PK3 (CB101612)
- Bunting Bearings Plain Bearings