Shop All Sleeve Bearings
Bunting Bearings
PTFE Fiber Bearing, 3/4" I.D. x 1-1/4" L
Mfr # BNW121410
Zoro # G4672838
product price: $8.35
/ea
$8.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inside Dia. 3/4 in
- Outside Dia. 7/8 in
- Length 1 1/4 in
- Material Plastic
- Temp. Range (F) -212 Degrees to 350 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bunting Bearings
- MFR # BNW121410
- Zoro # G4672838
- UPC # 717905309106
- Country of Origin Korea, Republic of
- Category Sleeve Bearings
Dimensions
Inside Dia. | 3/4 in |
Outside Dia. | 7/8 in |
Length | 1 1/4 in |
Overall Length | 1 1/4 in |
Outside Diameter | 7/8 in |
Inside Diameter | 3/4 in |
Length Tolerance | +/-0.01 in |
Bore Diameter | 3/4 in |
Details
Item | Sleeve Bearing |
Material | Plastic |
Temp. Range (F) | -212 Degrees to 350 Degrees F |
Color | Dark Gray |
Lubrication | Self Lubrication |
Number of Pieces | 1 |
System of Measurement | Inch |
Maximum Temperature | 350 Degrees F |
Minimum Temperature | -212 Degrees F |
Lubricant Material | Self Lubrication |
Flange Type | Non-Flanged |
Lubrication Type | Self Lubricating |
Maximum PV | 20,000 lb/sq in-fpm |
Plain Bearing Material | PTFE |
Description
Sleeve Bearing, Bore Diameter 3/4 in, Bronze Material Type Not Applicable, Flange Diameter Not Applicable, Flange Type Non-Flanged, Lubricant Material Self Lubrication, Lubrication Type Self Lubricating, Material Group Plastic, Maximum Temperature 350 Degrees F, Minimum Temperature -212 Degrees F, Outside Diameter 7/8 in, Overall Length 1 1/4 in, Plain Bearing Material PTFE, System of Measurement Inch, Color Dark Gray, Flange Thickness Not Applicable, Length Tolerance +/-0.01 in
Restrictions
- WARNING: This product can expose you to chemicals including Tetrafluoroethylene, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEG Motor- 00118OT3E56Motor-S, 1 HP, 1800 RPM, ODP, 56 FRAME, 230/460 VOLTS (00118OT3E56-S)
- X1 TOOLS 5 inch Hose Clamp, 36PK (X1E-CON-CLA-HOS-5000x36)
- ZORO SELECT Straight Hose Clamp, 3/4 in Hose I.D, 1/2 in Thread (6AFJ1)
- LEESON Washdown Motor, 10 HP, 215TC Frame, 60 Hz (140821.00)
- BUNTING BEARINGS Sleeve Bearing, I.D. 1-1/4, L 1 (ECOF202416)
- BUNTING BEARINGS Sleeve Bearing, I.D. 11/16, L 1, PK3 (CB111408)
- BUNTING BEARINGS Sleeve Bearing, I.D. 2, L 2 (CB324016)
- BUNTING BEARINGS Sleeve Bearing, I.D. 1, L 3/4, PK3 (CB162006)
- BUNTING BEARINGS Sleeve Bearing, I.D. 3/4, L 2, PK3 (CB121416)
- BUNTING BEARINGS Sleeve Bearing, I.D. 9/16, L 1-1/2, PK3 (CB091212)
- BUNTING BEARINGS Sleeve Bearing, I.D. 3/8, L 5/8, PK3 (EP060810)
- Bunting Bearings Sleeve Bearings