Shop All Sleeve Bearings
Bunting Bearings
PTFE Fiber Bearing, 2" I.D. x 3" L
Mfr # BNW323624
Zoro # G4672740
product price: $8.79
/ea
$8.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inside Dia. 2 in
- Outside Dia. 2 1/4 in
- Length 3 in
- Material Plastic
- Temp. Range (F) -148 Degrees to 320 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bunting Bearings
- MFR # BNW323624
- Zoro # G4672740
- UPC # 717905310478
- Country of Origin Korea, Republic of
- Category Sleeve Bearings
Dimensions
Inside Dia. | 2 in |
Outside Dia. | 2 1/4 in |
Length | 3 in |
Inside Diameter | 2 in |
Outside Diameter | 2 1/4 in |
Overall Length | 3 in |
Length Tolerance | +/-0.01 in |
Bore Diameter | 2 in |
Details
Item | Sleeve Bearing |
Material | Plastic |
Temp. Range (F) | -148 Degrees to 320 Degrees F |
Color | Dark Gray |
Number of Pieces | 1 |
Lubrication | Self Lubrication |
Minimum Temperature | -148 Degrees F |
System of Measurement | Inch |
Maximum Temperature | 320 Degrees F |
Lubrication Type | Self Lubricating |
Plain Bearing Material | PTFE |
Flange Type | Non-Flanged |
Lubricant Material | Self Lubrication |
Maximum PV | 30,000 lb/sq in-fpm |
Description
Sleeve Bearing, Bore Diameter 2 in, Bronze Material Type Not Applicable, Flange Diameter Not Applicable, Flange Type Non-Flanged, Lubricant Material Self Lubrication, Lubrication Type Self Lubricating, Material Group Plastic, Maximum Temperature 320 Degrees F, Minimum Temperature -148 Degrees F, Outside Diameter 2 1/4 in, Overall Length 3 in, Plain Bearing Material PTFE, System of Measurement Inch, Color Dark Gray, Flange Thickness Not Applicable, Length Tolerance +/-0.01 in
Restrictions
- WARNING: This product can expose you to chemicals including Tetrafluoroethylene, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL Cordless Grease Gun Kit, With Stick Light (2446-21XC, 2351-20)
- FESTO Solenoid Valve VUVS-L25-M52-AD-G14-F8-1C1 (VUVS-L25-M52-AD-G14-F8-1C1)
- TRITAN Deep Grv Ball Brng, Inch, 2 Rubber Seals, Snap Rng, 0.5-in. Bre Dia., 1.375-in. OD, 0.4375-in. W (1621 2RSNR PRX)
- SNAP-TITE Hydraulic Quick Connect Hose Coupling, Steel Body, Ball Lock, 3/8"-18 Thread Size, EA Series (VEAC6-6M)
- BUNTING BEARINGS Sleeve Bearing, I.D. 1/2, L 1-1/4, PK3 (EP081020)
- BUNTING BEARINGS Sleeve Bearing, I.D. 1/2, L 1-1/2, PK3 (CB081312)
- BUNTING BEARINGS Flanged Bearing, 2" I.D., 2-1/4" O.D., 2" L (EBCF323616)
- BUNTING BEARINGS Sleeve Bearing, I.D. 1/2, L 1, PK3 (ECOP081216)
- BUNTING BEARINGS Sleeve Bearing, I.D. 1-1/2, L 1-1/4 (CB242810)
- BUNTING BEARINGS Flanged Bearing, I.D. 1/2, L 3/4, PK3 (EF081212)
- BUNTING BEARINGS Sleeve Bearing, I.D. 1-1/4, L 2-1/2 (CB202420)
- Bunting Bearings Sleeve Bearings