Shop All Sleeve Bearings
Bunting Bearings
PTFE Fiber Bearing, 2-1/4" I.D. x 2" L
Mfr # BNW364416
Zoro # G4672768
product price: $16.99
/ea
$16.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inside Dia. 2 1/4 in
- Outside Dia. 2 3/4 in
- Length 2 in
- Material Plastic
- Temp. Range (F) -212 Degrees to 350 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bunting Bearings
- MFR # BNW364416
- Zoro # G4672768
- UPC # 717905309373
- Country of Origin Korea, Republic of
- Category Sleeve Bearings
Dimensions
Inside Dia. | 2 1/4 in |
Outside Dia. | 2 3/4 in |
Length | 2 in |
Outside Diameter | 2 3/4 in |
Overall Length | 2 in |
Bore Diameter | 2 1/4 in |
Length Tolerance | +/-0.01 in |
Details
Item | Sleeve Bearing |
Material | Plastic |
Temp. Range (F) | -212 Degrees to 350 Degrees F |
Color | Dark Gray |
Number of Pieces | 1 |
Lubrication | Self Lubrication |
System of Measurement | Inch |
Minimum Temperature | -148 Degrees F |
Maximum Temperature | 320 Degrees F |
Flange Type | Non-Flanged |
Maximum PV | 30,000 lb/sq in-fpm |
Plain Bearing Material | PTFE |
Lubricant Material | Self Lubrication |
Lubrication Type | Self Lubricating |
Description
Sleeve Bearing, Bore Diameter 2 1/4 in, Bronze Material Type Not Applicable, Flange Diameter Not Applicable, Flange Type Non-Flanged, Lubricant Material Self Lubrication, Lubrication Type Self Lubricating, Material Group Plastic, Maximum Temperature 320 Degrees F, Minimum Temperature -148 Degrees F, Outside Diameter 2 3/4 in, Overall Length 2 in, Plain Bearing Material PTFE, System of Measurement Inch, Color Dark Gray, Flange Thickness Not Applicable, Length Tolerance +/-0.01 in
Restrictions
- WARNING: This product can expose you to chemicals including Tetrafluoroethylene, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INTERSTATE PNEUMATICS Air Compressor Check Valve, 1/2 Inch Male x 1/8 Inch Female NPT Line Port, Steel (CVC7042)
- TOMPKINS Hydraulic Fitting-Steel08MJ-08MORX 90 (6801-S-08-08)
- SIMPLE GREEN Simple Green Anti-Spatter, 32 oz. (1410001213452)
- CLIMAX METAL PRODUCTS M2C-20-S Metric Two-Piece Clamping Collar (M2C-20-S)
- BUNTING BEARINGS Sleeve Bearing, I.D. 5/8, L 1-3/4, PK3 (CB101414)
- BUNTING BEARINGS Sleeve Bearing, I.D. 1/4, L 3/4, PK3 (EP040612)
- BUNTING BEARINGS Sleeve Bearing, I.D. 5/16, L 1-1/4, PK3 (CB050710)
- BUNTING BEARINGS Sleeve Bearing, I.D. 5/16, L 1/2, PK3 (DPEP050608)
- BUNTING BEARINGS Sleeve Bearing, 1/2" I.D., 3/4" O.D., 3/4"L (EBCB081206)
- BUNTING BEARINGS Sleeve Bearing, I.D. 5/8, L 1, PK3 (CB101208)
- BUNTING BEARINGS Sleeve Bearing, I.D. 2-1/4, L 3 (CB364024)
- Bunting Bearings Sleeve Bearings