Shop All Sleeve Bearings
Bunting Bearings
PTFE Fiber Bearing, 1-1/4" I.D. x 2" L
Mfr # BNW202424
Zoro # G4672689
product price: $7.99
/ea
$7.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inside Dia. 1 in
- Outside Dia. 1 1/2 in
- Length 3 in
- Material Plastic
- Temp. Range (F) -212 Degrees to 350 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bunting Bearings
- MFR # BNW202424
- Zoro # G4672689
- UPC # 717905309755
- Country of Origin Korea, Republic of
- Category Sleeve Bearings
Dimensions
Inside Dia. | 1 in |
Outside Dia. | 1 1/2 in |
Length | 3 in |
Inside Diameter | 1 in |
Overall Length | 3 in |
Outside Diameter | 1 1/2 in |
Length Tolerance | +/-0.01 in |
Bore Diameter | 1 1/4 in |
Details
Item | Sleeve Bearing |
Material | Plastic |
Temp. Range (F) | -212 Degrees to 350 Degrees F |
Color | Dark Gray |
Number of Pieces | 1 |
Lubrication | Self Lubrication |
Minimum Temperature | -212 Degrees F |
Maximum Temperature | 350 Degrees F |
System of Measurement | Inch |
Flange Type | Non-Flanged |
Lubricant Material | Self Lubrication |
Plain Bearing Material | PTFE |
Lubrication Type | Self Lubricating |
Maximum PV | 20,000 lb/sq in-fpm |
Description
Sleeve Bearing, Bore Diameter 1 1/4 in, Bronze Material Type Not Applicable, Flange Diameter Not Applicable, Flange Type Non-Flanged, Lubricant Material Self Lubrication, Lubrication Type Self Lubricating, Material Group Plastic, Maximum Temperature 350 Degrees F, Minimum Temperature -212 Degrees F, Outside Diameter 1 1/2 in, Overall Length 3 in, Plain Bearing Material PTFE, System of Measurement Inch, Color Dark Gray, Flange Thickness Not Applicable, Length Tolerance +/-0.01 in
Restrictions
- WARNING: This product can expose you to chemicals including Tetrafluoroethylene, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Motor Mounting Base (2M514)
- ADAPTALL Hose Adapter, 1/2", JIC, 3/8", BSPP (9058-0806)
- SKF Spherical Plain Brgs, #GE30ES-2LS (GE30ES-2LS)
- DODGE Sprocket Bushing, For Use With Torque-Tamer Size 70 Mechanical Clutch (096071)
- BUNTING BEARINGS Sleeve Bearing, I.D. 1/4, L 1/2, PK3 (EP040608)
- BUNTING BEARINGS Sleeve Bearing, I.D. 1/2, L 5/8, PK3 (CB081005)
- BUNTING BEARINGS Flanged Bearing, I.D. 3/16, L 1/4, PK3 (EF030504)
- BUNTING BEARINGS Sleeve Bearing, I.D. 7/16, L 1, PK3 (CB071208)
- BUNTING BEARINGS Flanged Bearing, I.D. 1/2, L 3/4, PK3 (EXEF081012)
- BUNTING BEARINGS Sleeve Bearing, I.D. 1/2, L 3/4, PK3 (DPEF081012)
- ZORO SELECT Sleeve Bearing, 25 mm Bore, PTFE Steel (ZUSAB-PB-414)
- Bunting Bearings Sleeve Bearings