Shop All Sleeve Bearings
Bunting Bearings
PTFE Fiber Bearing, 1-1/4" I.D. x 2" L
Mfr # BNW202416
Zoro # G4672713
product price: $7.99
/ea
$7.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inside Dia. 1 in
- Outside Dia. 1 1/2 in
- Length 2 in
- Material Plastic
- Temp. Range (F) -212 Degrees to 350 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bunting Bearings
- MFR # BNW202416
- Zoro # G4672713
- UPC # 717905309212
- Country of Origin Korea, Republic of
- Category Sleeve Bearings
Dimensions
Inside Dia. | 1 in |
Outside Dia. | 1 1/2 in |
Length | 2 in |
Overall Length | 2 in |
Inside Diameter | 1 in |
Outside Diameter | 1 1/2 in |
Length Tolerance | +/-0.01 in |
Bore Diameter | 1 1/4 in |
Details
Item | Sleeve Bearing |
Material | Plastic |
Temp. Range (F) | -212 Degrees to 350 Degrees F |
Color | Dark Gray |
Lubrication | Self Lubrication |
Number of Pieces | 1 |
Maximum Temperature | 350 Degrees F |
System of Measurement | Inch |
Minimum Temperature | -212 Degrees F |
Plain Bearing Material | PTFE |
Lubrication Type | Self Lubricating |
Maximum PV | 20,000 lb/sq in-fpm |
Lubricant Material | Self Lubrication |
Flange Type | Non-Flanged |
Description
Sleeve Bearing, Bore Diameter 1 1/4 in, Bronze Material Type Not Applicable, Flange Diameter Not Applicable, Flange Type Non-Flanged, Lubricant Material Self Lubrication, Lubrication Type Self Lubricating, Material Group Plastic, Maximum Temperature 350 Degrees F, Minimum Temperature -212 Degrees F, Outside Diameter 1 1/2 in, Overall Length 2 in, Plain Bearing Material PTFE, System of Measurement Inch, Color Dark Gray, Flange Thickness Not Applicable, Length Tolerance +/-0.01 in
Restrictions
- WARNING: This product can expose you to chemicals including Tetrafluoroethylene, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWERDRIVE Split Taper Bushing, Series Q1, 1-7/16 In (Q1X1 7/16)
- SKF SKF 6000-2ZTN9/C3LT, Single Row Ball Bearings (6000-2ZTN9/C3LT)
- WESTWARD Grease Fitting Kit, Standard Grease Fitting, 1/8 in-27; 1/4 in-28 Thread Size, 100 Pieces, 100 Pack (52PA06)
- DIAMOND D Brush Seater, 4-3/4" L x 5/8" W x 1/2" H (BRSRX28MS)
- BUNTING BEARINGS Sleeve Bearing, I.D. 1, L 1, PK3 (EP161816)
- BUNTING BEARINGS Sleeve Bearing, I.D. 2-1/4, L 3 (CB364024)
- BUNTING BEARINGS Flanged Bearing, I.D. 3/8, L 3/8, PK3 (EF060806)
- BUNTING BEARINGS Sleeve Bearing, I.D. 9/16, L 1-1/2, PK3 (CB091212)
- BUNTING BEARINGS Sleeve Bearing, I.D. 3/8, L 5/8, PK3 (EP060810)
- BUNTING BEARINGS Sleeve Bearing, I.D. 10, L 16, PK5 (CBM010014016)
- BUNTING BEARINGS Sleeve Bearing, I.D. 11/16, L 1, PK3 (CB111408)
- Bunting Bearings Plain Bearings