Shop All Thrust Washers
Bunting Bearings
Nylon Thrust Washr, 3/4" I.D.x1/8" L, PK25
Mfr # NT122002
Zoro # G4672269
product price: $7.99
/pk 25, $0.32/ea
$7.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inside Dia. (In.) 0.75 in
- Inside Dia. (mm) 19.05 mm
- Outside Dia. (In.) 1.25 in
- Outside Dia. (mm) 31.75 mm
- Thickness (In.) 0.125 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bunting Bearings
- MFR # NT122002
- Zoro # G4672269
- UPC # 717905110450
- Country of Origin United States
- Category Thrust Washers
Dimensions
Inside Dia. (In.) | 0.75 in |
Inside Dia. (mm) | 19.05 mm |
Outside Dia. (In.) | 1.25 in |
Outside Dia. (mm) | 31.75 mm |
Outside Diameter | 1 1/4 in |
Nominal Inside Dia. | 3/4 in |
Nominal Outside Dia. | 1 1/4 in |
Min. Inside Dia. | 0.735 in |
Max. Outside Dia. | 1.265 in |
Min. Outside Dia. | 1.235 in |
Maximum Inside Diameter | 0.765 in |
Bore Diameter | 3/4 in |
Description
Thrust Washer, Bore Diameter 3/4 in, Material Group Plastic, Maximum Temperature 250 Degrees F, Minimum Temperature -20 Degrees F, Outside Diameter 1 1/4 in, Plain Bearing Material Nylon, System of Measurement Inch, Washer Thickness 0.125 in, Color White, Material Grade 101, Maximum PV 3,000 lb/sq in-fpm, Standards ISO Certified 9001, Thickness Tolerance +/-0.015 in, Package Quantity 25
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BREEZE Hose Clamp, HD, CT, SAE 462,410SS, PK10 (CT 450 L SS)
- DAYTON AC Gearmotor, 320.0 in-lb Max. Torque, 59 RPM Nameplate RPM, 115V AC Voltage, 1 Phase (6K369)
- BESTORQ Banded Cogged Belt, 36 in Outside Length, 1.125 in Top Width, 3 Ribs (3/3VX360)
- BANDO TimingBelt, Synchro-Link, Neoprene, 124L050 (124L050G)
- BUNTING BEARINGS Nylon Thrust Washr, 1/2" I.D.x1/8" L, PK10 (NT081602)
- BUNTING BEARINGS Thrust Washer, 1.500" I.D., 2.500" O.D. (EBTW244002)
- BUNTING BEARINGS Nylon Thrust Washer, 1/2x1/16" L, PK10 (NT081201)
- BUNTING BEARINGS Nylon Thrust Washer, 3/8x1/16" L, PK45 (NT061201)
- BUNTING BEARINGS Thrust Washer, 1.250" I.D., 2.000" O.D. (EBTW203202)
- INA Thrust Washer, Inside Dia. 0.625 In (TWB1018)
- TRITAN Thrust Washer, dia. 0.750in, 0.06in. Thick (TRB1220)
- Bunting Bearings Thrust Bearings