Shop All Thrust Washers
Bunting Bearings
Nylon Thrust Washr, 1/4" I.D.x1/16" L, PK3
Mfr # NT040801
Zoro # G4672250
product price: $9.99
/pk 3, $3.33/ea
$9.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inside Dia. (In.) 0.25 in
- Inside Dia. (mm) 6.35 mm
- Outside Dia. (In.) 0.5 in
- Outside Dia. (mm) 12.7 mm
- Thickness (In.) 0.063 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bunting Bearings
- MFR # NT040801
- Zoro # G4672250
- UPC # 717905110030
- Country of Origin United States
- Category Thrust Washers
Dimensions
Inside Dia. (In.) | 0.25 in |
Inside Dia. (mm) | 6.35 mm |
Outside Dia. (In.) | 0.5 in |
Outside Dia. (mm) | 12.7 mm |
Outside Diameter | 1/2 in |
Nominal Outside Dia. | 1/2 in |
Nominal Inside Dia. | 1/4 in |
Min. Outside Dia. | 0.485 in |
Max. Outside Dia. | 0.515 in |
Maximum Inside Diameter | 0.265 in |
Min. Inside Dia. | 0.235 in |
Bore Diameter | 1/4 in |
Description
Thrust Washer, Bore Diameter 1/4 in, Material Group Plastic, Maximum Temperature 250 Degrees F, Minimum Temperature -20 Degrees F, Outside Diameter 1/2 in, Plain Bearing Material Nylon, System of Measurement Inch, Washer Thickness 0.062 in, Color White, Material Grade 101, Maximum PV 3,000 lb/sq in-fpm, Standards ISO Certified 9001, Thickness Tolerance +/-0.015 in, Package Quantity 3
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARO Actuator, Roller Lever (450)
- FESTO Multiple Distributor QSLV3-1/8-6 (QSLV3-1/8-6)
- DAYTON A57 V-Belt, 59" Outside Length, 1/2" Top Width, 1 Ribs (6A148)
- PACKARD MotorStrtCapacitor, 220-250VAC, 3-25/64InW (PTMJ145R)
- BUNTING BEARINGS Nylon Thrust Washer, 1/2x1/16" L, PK10 (NT081201)
- BUNTING BEARINGS Nylon Thrust Washr, 1/2" I.D.x1/8" L, PK10 (NT081602)
- BUNTING BEARINGS Nylon Thrust Washer, 3/8x1/16" L, PK45 (NT061201)
- BUNTING BEARINGS Thrust Washer, 1.250" I.D., 2.000" O.D. (EBTW203202)
- BUNTING BEARINGS Thrust Washer, 1.500" I.D., 2.500" O.D. (EBTW244002)
- TORRINGTON Nrb Thrust Washer (AS 4565)
- INA Thrust Washer, Inside Dia. 1.125 In (TWC1828-HLA)
- Bunting Bearings Thrust Washers