Shop All Thrust Washers
Bunting Bearings
Nylon Thrust Washer, 5/8" I.D. x 1/16" L
Mfr # NT102001
Zoro # G4672969
product price: $7.89
/ea
$7.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inside Dia. (In.) 0.625 in
- Inside Dia. (mm) 15.87 mm
- Outside Dia. (In.) 1.25 in
- Outside Dia. (mm) 31.75 mm
- Thickness (In.) 0.063 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bunting Bearings
- MFR # NT102001
- Zoro # G4672969
- UPC # 717905110399
- Country of Origin United States
- Category Thrust Washers
Dimensions
Inside Dia. (In.) | 0.625 in |
Inside Dia. (mm) | 15.87 mm |
Outside Dia. (In.) | 1.25 in |
Outside Dia. (mm) | 31.75 mm |
Outside Diameter | 1 1/4 in |
Nominal Outside Dia. | 1 1/4 in |
Nominal Inside Dia. | 5/8 in |
Min. Inside Dia. | 0.61 in |
Maximum Inside Diameter | 0.64 in |
Min. Outside Dia. | 1.235 in |
Max. Outside Dia. | 1.265 in |
Bore Diameter | 5/8 in |
Description
Thrust Washer, Bore Diameter 5/8 in, Material Group Plastic, Maximum Temperature 250 Degrees F, Minimum Temperature -20 Degrees F, Outside Diameter 1 1/4 in, Plain Bearing Material Nylon, System of Measurement Inch, Washer Thickness 0.062 in, Color White, Material Grade 101, Maximum PV 3,000 lb/sq in-fpm, Standards ISO Certified 9001, Thickness Tolerance +/-0.015 in
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON 6X452 Steel Sleeve Reducer Bushing (6X452)
- CONRADER Discharge Valve, 1/8in. NPT, 2-15/64in. L (D6)
- AMETEK Vacuum Motor/Blower, Tangential, 3 Stage, 1 Speed, Acustek (116565-29)
- KEYSCO TOOLS Hand Drum Pump, 5 gal. (77211)
- BUNTING BEARINGS Nylon Thrust Washer, 1/2x1/16" L, PK10 (NT081201)
- BUNTING BEARINGS Thrust Washer, 1.250" I.D., 2.000" O.D. (EBTW203202)
- BUNTING BEARINGS Nylon Thrust Washer, 3/8x1/16" L, PK45 (NT061201)
- BUNTING BEARINGS Thrust Washer, 1.500" I.D., 2.500" O.D. (EBTW244002)
- BUNTING BEARINGS Nylon Thrust Washr, 1/2" I.D.x1/8" L, PK10 (NT081602)
- INA Thrust Washer, Inside Dia. 0.375 In (TWA613-HLA)
- INA Thrust Washer, Inside Dia. 0.25 In (TWA411-HLA)
- Bunting Bearings Thrust Washers