Shop All Thrust Washers
Bunting Bearings
Nylon Thrust Washer, 3/8x1/16" L, PK45
Mfr # NT061201
Zoro # G4672293
original price:
$11.13
10% off
new price: $9.99
/pk 45, $0.22/ea
$9.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inside Dia. (In.) 0.375 in
- Inside Dia. (mm) 9.52 mm
- Outside Dia. (In.) 0.75 in
- Outside Dia. (mm) 19.05 mm
- Thickness (In.) 0.063 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bunting Bearings
- MFR # NT061201
- Zoro # G4672293
- UPC # 717905110160
- Country of Origin United States
- Category Thrust Washers
Dimensions
Inside Dia. (In.) | 0.375 in |
Inside Dia. (mm) | 9.52 mm |
Outside Dia. (In.) | 0.75 in |
Outside Dia. (mm) | 19.05 mm |
Outside Diameter | 3/4 in |
Nominal Inside Dia. | 3/8 in |
Nominal Outside Dia. | 3/4 in |
Min. Inside Dia. | 0.36 in |
Maximum Inside Diameter | 0.39 in |
Max. Outside Dia. | 0.765 in |
Min. Outside Dia. | 0.735 in |
Bore Diameter | 3/8 in |
Description
Thrust Washer, Bore Diameter 3/8 in, Material Group Plastic, Maximum Temperature 250 Degrees F, Minimum Temperature -20 Degrees F, Outside Diameter 3/4 in, Plain Bearing Material Nylon, System of Measurement Inch, Washer Thickness 0.062 in, Color White, Material Grade 101, Maximum PV 3,000 lb/sq in-fpm, Standards ISO Certified 9001, Thickness Tolerance +/-0.015 in, Package Quantity 45
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIOUX TOOLS SNAPON END PLATE REAR (74023)
- DAYTON 6/B136 Banded V-Belt, 139-3/4" Outside Length, 4" Top Width, 6 Ribs (13W369)
- FESTO Push-In Bulkhead Fitting QSSF-1/8-6-B (QSSF-1/8-6-B)
- NATIONAL Small Bore Metric Seals, 70X90X10-RLS35-S (70X90X10-RLS35-S)
- BUNTING BEARINGS Thrust Washer, 1.500" I.D., 2.500" O.D. (EBTW244002)
- BUNTING BEARINGS Nylon Thrust Washer, 1/2x1/16" L, PK10 (NT081201)
- BUNTING BEARINGS Thrust Washer, 1.250" I.D., 2.000" O.D. (EBTW203202)
- BUNTING BEARINGS Nylon Thrust Washr, 1/2" I.D.x1/8" L, PK10 (NT081602)
- INA Thrust Washer, Inside Dia. 1.375 In (TWA2233)
- KOYO Roller Thrust Bearing Washer, 1/2in Bore (TRA-815)
- TRITAN Thrust Washer, dia. 0.875in, 0.13in. Thick (TRD1423)
- Bunting Bearings Thrust Washers