Shop All Sleeve Bearings
Bunting Bearings
Nylon Flange Bearng, 3/4 O.D.x7/16"L, PK15
Mfr # NF081207
Zoro # G4672007
product price: $8.99
/pk 15, $0.60/ea
$8.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inside Dia. 1/2 in
- Outside Dia. 3/4 in
- Length 7/16 in
- Material Plastic
- Temp. Range (F) -20 Degrees to 250 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bunting Bearings
- MFR # NF081207
- Zoro # G4672007
- UPC # 717905108570
- Country of Origin United States
- Category Sleeve Bearings
Dimensions
Inside Dia. | 1/2 in |
Outside Dia. | 3/4 in |
Length | 7/16 in |
Overall Length | 7/16 in |
Inside Diameter | 1/2 in |
Outside Diameter | 3/4 in |
Flange Dia. (In.) | 7/8 in |
Flange Dia. (mm) | 22.22 mm |
Flange Diameter | 0.875 in |
Bore Diameter | 1/2 in |
Length Tolerance | +/-0.015 in |
Description
Flanged Sleeve Bearing, Bore Diameter 1/2 in, Bronze Material Type Not Applicable, Flange Diameter 0.875 in, Flange Type Flanged, Material Group Plastic, Maximum Temperature 250 Degrees F, Minimum Temperature -20 Degrees F, Outside Diameter 3/4 in, Overall Length 7/16 in, Plain Bearing Material Nylon, System of Measurement Inch, Color Off-White, Flange Thickness 0.062 in, Length Tolerance +/-0.015 in, Package Quantity 15
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NTN Flange Bearing, 2-Bolt, Ball, 1-1/2" Bore (UCFLUX-1.1/2M)
- AMETEK Vacuum Mtr/Blwr, Thru-Flow, 2 Stge, 1 Spd (116670-50)
- ANCHOR FLUID POWER 1-1/2" CODE 61 SPLIT FLANGE KIT PLATED (24SFO)
- CARLISLE Belt, A77 (A77)
- BUNTING BEARINGS Sleeve Bearing, I.D. 5/8, L 1-1/2, PK3 (EP101224)
- BUNTING BEARINGS Sleeve Bearing, I.D. 1/2, L 3/8, PK3 (DPEF081006)
- BUNTING BEARINGS Sleeve Bearing, I.D. 1-1/4, L 1 (EP202416)
- BUNTING BEARINGS Sleeve Bearing, I.D. 1, L 1, PK3 (EP161816)
- BUNTING BEARINGS Sleeve Bearing, I.D. 10, L 16, PK5 (CFM010016016)
- BUNTING BEARINGS Sleeve Bearing, I.D. 13/16, L 2, PK3 (CB131616)
- BUNTING BEARINGS Sleeve Bearing, I.D. 1-1/8, L 1 (CB182208)
- Bunting Bearings Plain Bearings